Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
MEN30 |
FNM30 |
Manufacturer Number |
T626-MEN30 |
FNM-30 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634523000 |
00051712523004 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEN30 30A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FNM30 30A 32V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 30 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.21 (Each) |
$15.91 (Each) |
Carton/Reel |
$11.21 (1 Each) |
$159.10 (10 Each) |
Standard Packaging/Reel |
$112.10 (10 Each) |
$159.10 (10 Each) |
|
amperage rating |
- |
30 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC @ 125 V ac |
10000 Amp |
Material |
Fiber Tube |
Nickel-plated bronze endcap |
Voltage Rating |
250 V ac |
250 VAC |
|
Diameter |
13/32 in |
- |
Overall Length |
1-1/2 in |
- |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
30A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
30A 32V TD MIDGET FUSE |
extra long description |
EFSE MEN30 UL TIME DELAY MIDGET FUS |
BUSS FNM-30 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 30 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Eaton Bussmann series FNM fuse, Time-delay, 30 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V |
Product Type |
Midget Fuse |
Buss Midget Fuse |
Short Description |
Midget Fuse, 30 A, 250 VAC, Time Delay |
- |
Special Features |
- |
Nickle Plated Brass Endcap |
|
class |
- |
Supplemental |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
0.3900 IN X 0.3900 IN X 1.4400 IN |
element |
- |
Dual |
Fuse Type |
Midget |
- |
media |
Yes |
Yes |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
- |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
MEN30 |
FNM-30 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
RoHS Compliant,Not Applicable |
CE Marked,RoHS Compliant |