Item Comparison: MEN4, FNM4

Item

MEN4 - 4A 250V Fiber Tube Time Delay Midget Fuse - Eaton

MEN4
4A 250V Fiber Tube Time Delay Midget Fuse

$11.67 Each

$116.70 (10 Each)

QTY:
Each
Add
FNM4 - 4A 250V TD Midget Fuse - Eaton Bussmann Series

FNM4
4A 250V TD Midget Fuse

$15.91 Each

$159.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 37 41
Vendor Eaton Eaton Bussmann Series
Catalog Number MEN4 FNM4
Manufacturer Number T626-MEN4 FNM-4
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00782634520405 00051712520409
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description MEN4 4A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 4 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
FNM4 4A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay Midget Fuse, 4 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.67 (Each) $15.91 (Each)
Carton/Reel $11.67 (1 Each) $159.10 (10 Each)
Standard Packaging/Reel $116.70 (10 Each) $159.10 (10 Each)
amperage rating - 4 Amp
connection - Ferrule End X Ferrule End
interrupt rating - 200 Amp at 250 Vac, 10000 Amp at 125 Vac
Material Fiber tube construction Nickel-plated bronze endcap
Voltage Rating - 250 VAC
Size - 13/32 In Diameter X 1-1/2 In Length
Description 4A 250V FIBER TUBE TIME DELAY MIDGET FUSE 4A 250V TD MIDGET FUSE
extra long description EFSE MEN4 UL TIME DELAY MIDGET FUSE BUSS FNM-4 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 4 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V Eaton Bussmann series FNM fuse, Time-delay Midget fuse, 4 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac,200 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Product Type Ul Time Delay Midget Fuse Buss Midget Fuse
Special Features - Nickle Plated Brass Endcap
class - Supplemental
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.3900 IN X 0.3900 IN X 1.4400 IN
element - Dual
media Yes Yes
Brand MORRIS PRODUCTS COOPER BUSSMANN
Manufacturers Part Number MEN4 FNM-4
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Application Datacenters - Facilities: Critical Power Ind Facilities & Factories - Facility: Safety and Security Systems
standard CSA Certified,UL Listed,RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat