Item Comparison: MM400, MM500

Item

MM400 - Digital Multimeter, Auto-Ranging, 600V - Klein Tools

MM400
Digital Multimeter, Auto-Ranging, 600V

$61.35 Each

$61.35 (1 Each)

QTY:
Each
Add
MM500 - Auto-Ranging Multimeter - Klein Tools

MM500
Auto-Ranging Multimeter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 2 19
Vendor Klein Tools Klein Tools
Catalog Number MM400 MM500
Manufacturer Number MM400 MM500
Category Power & Test Equipment - Test Equipment - Multimeters Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113630 - Multimeters 41113630 - Multimeters
UPC/EAN/GTIN 00092644690211 00092644691584
Weight per package 0.506 (lbs/each) 0.76 (lbs/each)
Description MM400 Digital Multimeter, Auto-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
MM500 Auto-Ranging Multimeter
Klein MM500 Auto Ranging Multimeter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.35 (Each) $0.00 (Each)
Carton/Reel $61.35 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $61.35 (1 Each) $0.00 (1 Each)
Height 1.78 in;45.2 mm -
Length 6.04 in;153.4 mm -
Overall Length 6.00" (15.2 cm) -
Width 3.07 in;78 mm -
Description DIGITAL MULTIMETER, AUTO-RANGING, 600V AUTO-RANGING MULTIMETER
Features Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s -
Long Description Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz KLEIN MM500 Auto Ranging Multimeter
Product Type Digital Multimeter Auto-Range 600V Auto Ranging Multimeter
Short Description Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging -
Special Features Function Selector Switch;Test Lead Input Jacks -
Battery Type 2 x AAA Alkaline -
Capacitance 200 F -
Capacitance Measurement Accur ±5.0% +5 -
Capacitance Measurement Resol 0.1 F -
Current Accuracy ±3% +5 (AC Current);±3% +5 (DC Current) -
Current Measurement 10 A -
Current Measurement Resolutio 10 A -
display 4000 Count LCD -
Display Type LCD -
Function Measured AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating -
functions Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. -
included Test Leads, Batteries, Thermocouple, and User Manual -
media Yes -
Multimeter Type Digital -
Overall Height 1.78" (4.5 cm) -
Overall Width 3.16" (8 cm) -
Resistance 40 M -
Resistance Measurement Accura ±2.0% +10 -
Resistance Measurement Resolu 10 K -
Safety Category Level CAT III -
Temperature Measurement 0 to 1000 °F;-18 to 538 °C -
Temperature Measurement Accur ±(3.0% +9°F);±(3.0% +5°C) -
Temperature Measurement Resol 1°C;1°F -
Temperature Range 0° - 1000°F (-18° - 538°C) -
Voltage 600V AC; 600V DC -
Voltage Accuracy ±2.0% +5 (V AC);±1.5% +3 (V DC) -
Voltage Measurement 600 V -
Voltage Measurement Resolutio 1 V -
Brand Klein Tools Klein Tools
Manufacturers Part Number MM400 MM500
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Manufacturer Status Inactive Inactive
Status - Inactive
Weight 8.1 oz;230 g -
Frequency Rating 1 to 50 KHz -
standard CAT III 600V; CE Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat