Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM420 |
MM500 |
Manufacturer Number |
MM420 |
MM500 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693748 |
00092644691584 |
Weight per package |
0.98 (lbs/each) |
0.76 (lbs/each) |
Description |
MM420 Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
|
MM500 Auto-Ranging Multimeter
Klein MM500 Auto Ranging Multimeter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.22 (Each) |
$0.00 (Each) |
Carton/Reel |
$61.22 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$61.22 (1 Each) |
$0.00 (1 Each) |
|
Material |
ABS, Electrical Components |
- |
|
|
Overall Length |
6" (15.2 cm) |
- |
|
Description |
DIGITAL MULTIMETER, TRMS AUTO-RANGING, 600V, TEMP |
AUTO-RANGING MULTIMETER |
extra long description |
KLEIN MM420 Multimeter, TRMS Auto, |
- |
Features |
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric |
- |
Long Description |
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric |
KLEIN MM500 Auto Ranging Multimeter |
Product Type |
Multimeter, TRMS Auto, 600V, Temp |
Auto Ranging Multimeter |
Special Features |
Lead-Alert; Auto-Range; Min/Max Measurements; Backlight; Auto Power-Off; Data-Hold |
- |
|
Accuracy |
See Instructions |
- |
Capacitance |
400 µF |
- |
display |
4000 Count LCD |
- |
functions |
Measures up to 600V AC/DC Voltage, 10A AC/DC Current, 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes, and Continuity |
- |
included |
Digital Multimeter; Test Leads; Batteries; Thermocouple; User Manual |
- |
media |
Yes |
- |
Overall Height |
1.78" (4.5 cm) |
- |
Overall Width |
3.16" (8 cm) |
- |
Temperature Range |
-40° to 1832°F (-40° to 1000°C) |
- |
Voltage |
600V AC/DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM420 |
MM500 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Testing and Measuring Voltage |
- |
standard |
CAT III 600V; CE and UKCA Certified |
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
Call nearest store for Item Price
|