Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM700 |
MM2000 |
Manufacturer Number |
MM700 |
MM2000 |
Category |
Power & Test Equipment -
Test Equipment - Multimeters
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644690235 |
00092644691539 |
Weight per package |
0.913 (lbs/each) |
1.38 (lbs/each) |
Description |
MM700 Digital Multimeter TRMS/Low Impedance, 1000V
Klein MM700 Digital Multimeter TRMS
|
MM2000 Electronic/Hvac Multimeter
Klein MM2000 Electricians/Hvac TRMS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$113.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$113.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$113.85 (1 Each) |
$0.00 (1 Each) |
|
Overall Length |
7" (17.8 cm) |
- |
|
Description |
DIGITAL MULTIMETER TRMS/LOW IMPEDANCE, 1000V |
ELECTRONIC/HVAC MULTIMETER |
Features |
Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and |
- |
Long Description |
KLEIN MM700 Digital Multimeter TRMS |
KLEIN MM2000 Electricians/HVAC TRMS |
Product Type |
Digital Multimeter TRMS |
Electricians/Hvac TRMS Multimeter |
Special Features |
Green Led Turns Off and Red Led Illuminates Continuously. |
- |
|
Capacitance |
4000µF |
- |
display |
4000 Count LCD |
- |
functions |
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity |
- |
included |
Carrying Case, Test Leads, Thermocouple, Batteries, Alligator Clips, and User Manual |
- |
media |
Yes |
- |
Overall Height |
2.09" (5.3 cm) |
- |
Overall Width |
3.55" (9 cm) |
- |
Temperature Range |
0° - 1500°F (-18° - 816°C) |
- |
Voltage |
1000V AC; 1000 V DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM700 |
MM2000 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
Inactive |
Inactive |
|
|
standard |
CAT IV 600V; CAT III 1000V |
- |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|