Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Taymac |
Intermatic |
Catalog Number |
MM710C |
WP1150C |
Manufacturer Number |
MM710C |
WP1150C |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00092326104272 |
00078275072831 |
Weight per package |
0.514 (lbs/each) |
0.684 (lbs/each) |
Description |
MM710C Clear 1GANG 4 3/4" Deep W
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal/Vertical, 3.79 In Length, 4.75 In Width, 5.54 In Height, 0.62 LB/Ea
|
WP1150C 1G Vert/Hor WP CVR
Weatherproof Outlet Cover, 1 Gang, 5-3/8 In (L) X 3-1/2 In (W) X 4-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.50 (Each) |
$17.86 (Each) |
Carton/Reel |
$25.50 (1 Each) |
$17.86 (1 Each) |
Standard Packaging/Reel |
$127.50 (5 Each) |
$107.16 (6 Each) |
|
insulation |
- |
Neoprene |
Material |
Polycarbonate |
UV Stabilized Plastic |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
5.54 in |
- |
Length |
3.79 in |
- |
Size |
- |
4-3/4 DEPTH IN, 120.65 DEPTH MM |
Width |
4.75 in |
- |
|
Construction |
Nonmetallic |
Heavy-Duty Polycarbonate |
Description |
CLEAR 1GANG 4 3/4" DEEP W |
1G VERT/HOR WP CVR |
extra long description |
RACO MM710C 1G WP HOR/VER 16IN1 WIU |
INT-MAT WP1150C Plastic In-Use Weat |
Features |
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Clear |
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications. |
Long Description |
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal/Vertical, 3.79 in Length, 4.75 in Width, 5.54 in Height, 0.62 lb/EA |
Weatherproof Outlet Cover, 1 Gang, 5-3/8 in (L) x 3-1/2 in (W) x 4-3/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear |
Product Type |
Weatherproof Box |
Weatherproof Outlet Cover |
Short Description |
Weatherproof Box, Polycarbonate, Clear, 1 Gang |
Weatherproof Outlet Cover, 1 Gang, UV Stabilized Plastic, Clear, 16 Configurations |
Special Features |
Patented Quick-Fit(TM) Keyhole Mounting System Allows Installation in Under a Minute;Includes Attached Gasket and Mounting Hardware;Base Configuration with Patented Knock-Out(TM) Technology for Custom Fitting;Lockable Tab |
Easy to install |
|
Cable Size |
- |
(2) 14 Gauge, (1) 10 Gauge |
dimensions |
- |
5-3/8 in (L) x 3-1/2 in (W) x 4-3/4 in (H);136.5 mm (L) x 88.9 mm (W) x 121 mm (H) |
Enclosure Type |
Nema 3R |
- |
for use with |
- |
Damp and Wet Locations |
Knockouts |
- |
Yes |
Mounting Type |
Horizontal/Vertical |
Horizontal Mount/Vertical Mount |
number of outlet |
- |
1 |
package quantity |
5 SP |
1 CT;6 Pk |
Packaging Type |
Shrink |
- |
pallet quantity |
480 |
- |
Standards Met |
UL Listed 2011 NEC(R) Compliant (article 406.8[B] [1]) |
2014 NEC Article 314.15;UL Listed;CSA Certified |
Warranty |
- |
1 |
|
|
Brand |
Hubbell--Raco |
Intermatic |
Manufacturers Part Number |
MM710C |
WP1150C |
sub brand |
TayMac(R) |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Receptacle Cover |
|
Standard Package |
5 |
- |
Weight |
0.62 lb/EA |
- |
|
Application |
Electrical |
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields |
Mounting |
DEVICE |
Vertical, Horizontal |
nema rating |
- |
Nema 3R |
standard |
cULus Listed |
2008 NEC Article 406.8, UL Certified for Type 3R, UL/CSA Cold Impact Testing |