Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Eaton |
Catalog Number |
MP1P |
BB10P |
Manufacturer Number |
MP1P |
BB10P |
Category |
Anchor and Fasteners -
Miscellaneous
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Box Support
|
Plastic Boxes
|
UNSPSC |
39121701 - Electrical hangers
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782856355656 |
00782051392357 |
Weight per package |
0.05 (lbs/each) |
0.07 (lbs/each) |
Description |
MP1P Abs Low Voltage Single Gang Bracket
Single Gang Bracket, 100 Pieces, Acrylonitrile Butadiene Styrene Material, Plain, 0.05 LB
|
BB10P SPRG 1G Plastic Mounting BRKT
Plastic Cover Plate Mounting Bracket, 0.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.42 (Each) |
$3.95 (Each) |
Carton/Reel |
$341.83 (100 Each) |
$3.95 (1 Each) |
Standard Packaging/Reel |
$341.83 (100 Each) |
$197.38 (50 Each) |
|
Material |
Acrylonitrile butadiene styrene |
Plastic |
|
|
Additional Information |
No Sharp Metal Edges with Plastic Design;Fast, Easy Way to Install;No Installation Tools Required to Secure Bracket in the Drywall Opening;Serrated Interlocking System Secures Tightly |
- |
Description |
ABS LOW VOLTAGE SINGLE GANG BRACKET |
SPRG 1G PLASTIC MOUNTING BRKT |
extra long description |
NVENT EFS MP1P BRACKET,MOUNTING,LOW |
B-LINE BB10P PLASTIC CVR PLT MOUNTI |
Features |
- |
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions. |
Long Description |
Single Gang Bracket, 100 Pieces, Acrylonitrile Butadiene Styrene Material, Plain, 0.05 lb |
Plastic Cover Plate Mounting Bracket, 0.07 lb/EA |
Product Type |
Single Gang Bracket |
Plastic Cover Plate Mounting Bracket |
Short Description |
Single Gang Bracket, Acrylonitrile Butadiene Styrene, Plain |
Plastic Cover Plate Mounting Bracket, Plastic |
Special Features |
BRACKET,MOUNTING,LOW VOLTSING GANG PLAST BG OF 10 |
Maximum Wall Thickness 3/4 In |
|
dimensions |
- |
0.8190 IN X 1.1480 IN X 2.6470 IN |
Number of Pieces |
100 |
- |
package quantity |
100 PC |
50 PK;1 CT |
Standards Met |
cULus Listed |
UL Canada;ULus Listed |
|
|
Brand |
nVent CADDY |
EATON B-LINE SERIES |
Manufacturers Part Number |
MP1P |
BB10P |
sub brand |
CADDY |
- |
|
Category Description |
BOX SUPPORT |
PLASTIC BOXES |
Type |
Low Voltage Mounting Plates |
COVER PLATE |
|
Weight |
0.05 lb |
0.07 lb/EA |
|
Application |
Datacom and Low Voltage; Electrical Fixing and Fastening |
Commdata Fasteners;Stud/Box Fasteners;Low Voltage Outlets |
standard |
cULus® |
UL Listed |