Nacogdoches |
68,900 |
1,300 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TC5344AE |
MPNY750A9C |
Manufacturer Number |
TC5344A |
MPNY-750A-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210804965 |
00728494096063 |
Weight per package |
0.002 (lbs/each) |
0.001 (lbs/each) |
Description |
TC5344AE Cable Tie Mounting Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
|
MPNY750A9C Cable Tie Mounting Base
Cable Tie Mounting Base, Nylon 6.6 Material, Natural, 0.75 In Length, 0.75 In Width, 0.205 In Thickness, -40 °F Operating Temperature, +185 °F Operating Temperature, 1.5 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.71 (Each) |
$0.69 (Each) |
Carton/Reel |
$71.48 (100 Each) |
$69.18 (100 Each) |
Standard Packaging/Reel |
$3,574.00 (5000 Each) |
$69.18 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon 6.6 |
|
Color |
Ivory |
Natural |
Style |
4-Way |
- |
|
Length |
0.75 in;19.05 mm |
0.75 in |
Thickness |
- |
0.205 in |
Width |
19.05 mm;0.75 in |
0.75 in |
|
Description |
CABLE TIE MOUNTING BASE |
CABLE TIE MOUNTING BASE |
extra long description |
ABB TC5344A 4 WAY MINI BASE .75X.75 |
ABB MPNY-750A-9-C CABLE TIE 3/4 NA |
Features |
- |
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Acrylic Adhesive Mounting Method, 100 Pack |
Long Description |
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 in Length, 0.75 in Width, +149 °F Operating Temperature, 0.002 lb |
Cable Tie Mounting Base, Nylon 6.6 Material, Natural, 0.75 in Length, 0.75 in Width, 0.205 in Thickness, -40 °F Operating Temperature, +185 °F Operating Temperature, 1.5 lb |
Product Type |
Cable Tie Mounting Base |
Cable Tie 3/4 Nat MTG Base-Acryl A |
Short Description |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 0.75 in;19.05 mm, 4 Way |
Cable Tie Mounting Base, Nylon 6.6, Natural, 0.75 in |
Special Features |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
- |
|
Maximum Operating Temperature |
+65 °C;+149 °F |
+185 °F |
Minimum Operating Temperature |
- |
-40 °F |
package quantity |
5000 PK;100 CT |
10000 PK;100 CT |
Standards Met |
- |
UL 94-V2 Listed;RoHS Compliant |
|
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TC5344A |
MPNY-750A-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
MOUNTING BASE |
|
|
|
Mounting |
Self-Adhesive |
Adhesive |
Operating Temperature |
32 to 149 F , 0 to 65 C |
-40 to +185 F |