Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
MP250BU0NLY |
MPR250VBU0135 |
Manufacturer Number |
MP250/BU-ONLY/64404 |
MPR250/VBU/O |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135644047 |
00043168494717 |
Weight per package |
0.63 (lbs/each) |
0.63 (lbs/each) |
Description |
MP250BU0NLY 250W BT28 Metal Halide Clear Mogul Base Lamp
250W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT28 Bulb, Open Fixture Rated, Base Up Only, Clear, 4000K
|
MPR250VBU0135 250W MH BT28 40K Mog CL
Ge Multi-Vapor®, 49471, 250 WTT, 21300 LM, 4000 KV, 65 Cri, Mogul Screw (EX39) Base, 10000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$0.00 (6 Each) |
$0.00 (6 Each) |
|
Shape |
BT28 |
- |
Voltage Rating |
133 |
- |
Wattage |
250 |
250.0 |
|
Color |
- |
Colorless |
color rendering index (cri) |
65 |
65.0 |
color temperature |
4000 |
4000.0 |
Finish |
COATED |
Clear |
Style |
- |
Open or enclosed fixtures |
|
|
Description |
250W BT28 METAL HALIDE CLEAR MOGUL BASE LAMP |
250W MH BT28 40K MOG CL |
extra long description |
SYL MP250/BU-ONLY/64404 MP250BUONLY |
GEL MPR250/VBU/O 49471 MULTIVAPOR |
Long Description |
250W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT28 bulb, open fixture rated, base up only, clear, 4000K |
GE Multi-Vapor®, 49471, 250 WTT, 21300 LM, 4000 KV, 65 CRI, Mogul Screw (EX39) Base, 10000 HR Average Life |
Product Type |
MP250BUONLY 6/CS 1/Sku |
49471 Multivapor |
Special Features |
- |
8.25IN Length |
|
average life |
10000 |
10000.0 |
Base |
EX39 Exclusionary Mogul |
Mogul Screw (EX39) |
lumens |
23000 |
21300.0 |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
MP250/BU-ONLY/64404 |
MPR250/VBU/O |
sub brand |
METALARC PRO-TECH |
Multi-Vapor® |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
High Intensity Discharge (HID) |
- |
|
Application |
- |
Vertical base up +/-15º |
standard |
M58/O |
- |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|