Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
MP400BU0NLY |
MPR400VBUH00 |
Manufacturer Number |
MP400/BU-ONLY/64705 |
MPR400/VBU/HO/O |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135647055 |
00043168187084 |
Weight per package |
1.18 (lbs/each) |
0.74 (lbs/each) |
Description |
MP400BU0NLY 400 MH Lamp, Open Rated
400W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT37 Bulb, Open Fixture Rated, Base Up Only, Clear, 3600K
|
MPR400VBUH00 *Discontinued* 400W MH Lamp, Open Rated
Metal Halide Lamp, 65, 3400 K, 40000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 63 % Mercury Content, 6.54 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.59 (Each) |
$43.38 (Each) |
Carton/Reel |
$61.59 (1 Each) |
$43.38 (1 Each) |
Standard Packaging/Reel |
$369.54 (6 Each) |
$260.28 (6 Each) |
|
Material |
- |
Hard Glass |
Shape |
BT37 |
- |
Voltage Rating |
135 |
- |
Wattage |
400 |
400.0 |
|
Base Type |
- |
Mogul |
Color |
- |
Clear |
Color Rendering Index |
- |
65 |
color rendering index (cri) |
65 |
65.0 |
color temperature |
3600 |
3400 K |
Finish |
COATED |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
- |
4.62 in |
Height |
- |
11.5 in |
Size |
11.5 |
- |
|
Description |
400 MH LAMP, OPEN RATED |
*DISCONTINUED* 400W MH LAMP,OPEN RATED |
extra long description |
SYL MP400/BU-ONLY/64705 MP400BUONLY |
GEL MPR400/VBU/HO/O 18708 MULTIVAPO |
Long Description |
400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, clear, 3600K |
Metal Halide Lamp, 65, 3400 K, 40000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 63 % Mercury Content, 6.54 lb |
Product Type |
MP400BUONLY 6/CS 1/Sku |
Metal Halide Lamp |
Short Description |
- |
Metal Halide Lamp, 3400K, 400W, Clear, Mogul |
Special Features |
- |
11.5IN Length |
|
ANSI Ballast Code |
- |
M59 |
average life |
20000 |
20000 h |
Base |
EX39 Exclusionary Mogul |
Mogul Screw (EX39) |
Brightness (Lumens) |
- |
40000 lm |
lumens |
40000 |
40000.0 |
Mercury Content |
- |
63 % |
package quantity |
- |
6 CA |
|
Brand |
Sylvania (Usc) |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
MP400/BU-ONLY/64705 |
MPR400/VBU/HO/O |
sub brand |
METALARC PRO-TECH |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
High Intensity Discharge (HID) |
- |
|
|
Application |
- |
Vertical base up +/-15º |
standard |
M59/O |