Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
MRF2S6ANSWH |
MRF26ANSWH |
Manufacturer Number |
MRF2S-6ANS-WH |
MRF2-6ANS-WH |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Controls, Dimmers, & Sensors -
Lighting Controls
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784276151030 |
00027557637176 |
Weight per package |
0.29 (lbs/each) |
0.25 (lbs/each) |
Description |
MRF2S6ANSWH Vive 6A Switch White
Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-Location/Single-Pole, 120V/6A Light or 3A Fan In White, Vive Enabled
|
MRF26ANSWH 6A/3A 120V RF Wireless Switch White
Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-Location/Single-Pole, 120V/6A Light or 3A Fan In White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$125.43 (Each) |
$0.00 (Each) |
Carton/Reel |
$125.43 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$125.43 (1 Each) |
$0.00 (1 Each) |
|
actuator |
Tapswitch |
Tapswitch |
amperage rating |
6/3 |
6/3 A |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
- |
Material |
Plastic/Metal |
Plastic/Metal |
Poles |
- |
1 PH |
Voltage Rating |
120 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
720/360 |
720/360 W |
|
|
Size |
4.69 x 2.94 |
4.69 in (119 mm) x 9.38 in (239 mm) |
|
Description |
VIVE 6A SWITCH WHITE |
6A/3A 120V RF WIRELESS SWITCH WHITE |
extra long description |
LUT MRF2S-6ANS-WH MRF-FM-6A SWITCH |
- |
Features |
Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads. |
- |
Long Description |
Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in white,Vive enabled |
Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in white |
Product Type |
MRF-FM-6A Switch 120V White, Vive Enbld |
MRF-FM-6A Switch 120V White |
Special Features |
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A (1/10 HP) general purpose fans and motor loads. Tap switch on/off. For multi-location switching, use one Maestro Wireless switch with companion switches or Pico wireless remotes. |
Switch with radio frequency receiver |
|
Contact Configuration |
N-O |
N-O |
Contact Rating |
6 |
6/3 A |
Frequency Range |
- |
60Hz |
|
Brand |
|
Lutron |
Manufacturers Part Number |
MRF2S-6ANS-WH |
MRF2-6ANS-WH |
sub brand |
- |
Maestro Wireless |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Wireless electronic switch, multi-location/single-pole, Vive enabled |
Wireless electronic switch, multi-location/single-pole |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
- |
0% to 90% humidity, non-condensing. Indoor use only. |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
- |
0-40°C |
standard |
UL, cUL, NOM |
UL, CSA, FCC, IC, SCT, NOM, CEC (title24) |
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
Call nearest store for Item Price
|