Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Lutron |
Catalog Number |
WS250I |
MS0PS6M2DVIV |
Manufacturer Number |
WS-250-I |
MS0PS6M2DVIV |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
75418292308 |
00027557984171 |
Weight per package |
0 |
0.25 (lbs/each) |
Description |
WS250I Pir Wall SWTCH Occsnsr, 120/277V, I
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 FT^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V Ac Voltage Rating
|
MS0PS6M2DVIV Maestro DV 6A Occupancy 3WAY Ivory
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, Ivory, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.16 (Each) |
$44.28 (Each) |
Carton/Reel |
$63.16 (1 Each) |
$44.28 (1 Each) |
Standard Packaging/Reel |
$2,526.40 (40 Each) |
$44.28 (1 Each) |
|
Terminal Type |
6 Inch Flying Lead |
- |
Voltage Rating |
120/277 V ac |
120 to 277 V ac |
|
Color |
- |
Ivory |
Finish |
Ivory |
- |
|
Length |
900 ft^2 |
2-18/16 in;75 mm |
Size |
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth |
- |
Width |
- |
4-11/16 in;119 mm |
|
Additional Information |
Light Intensity 10 to 200 Foot Candela |
- |
Commodity Description |
LIGHTING OCCUPANCY SENSORS |
- |
Description |
PIR WALL SWTCH OCCSNSR, 120/277V, I |
MAESTRO DV 6A OCCUPANCY 3WAY IVORY |
extra long description |
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; IVORY FINISH; UL, CUL APPROVAL; BREAK ROOM, OFFICE, CONFERENCE ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 0 TO 1200 WATT AT 277 VOLT AC (BALLAST), 1/6 HP AT 120 VOLT AC (MOTOR) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FOOT X 30 F |
LUT MS-OPS6M2-DV-IV Maestro Dual Vo |
Features |
The WS-250 Passive infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button. |
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 6A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect |
Long Description |
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 ft^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V ac Voltage Rating |
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, Ivory, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature |
Product Type |
Motion Sensor |
Maestro Dual Voltage Motion Sensor 6A Iv |
Short Description |
Motion Sensor, 120/277 V ac, 180 ° |
Occupancy Sensor, 120 to 277 VAC, Ivory |
Special Features |
- |
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] |
|
Area Coverage |
35 Foot x 30 Foot (Major Motion), 20 Foot x 15 Foot (Minor Motion) |
- |
body |
- |
Plastic |
coverage |
180 ° |
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) |
Field of View |
180 Degree |
- |
load |
- |
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan |
Load Rating |
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 0 to 1200 Watt at 277 Volt AC (Ballast), 1/6 HP at 120 Volt AC (Motor) |
- |
Load Type |
Ballast/Tungsten, Motor |
- |
Maximum Operating Temperature |
- |
+40 °C;+104 °F |
media |
- |
Yes |
Minimum Operating Temperature |
- |
0 °C;+32 °F |
package quantity |
- |
1 ct |
Power Rating |
0 to 1200 W |
- |
sensing range |
- |
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage |
Sensor Type |
Passive Infrared Sensor |
- |
supply voltage |
- |
120 to 277 |
Switch Type |
Automatic On/Off;Manual Off |
- |
Time Delay |
30 Second to 30 Minute |
1 min;5 min;15 min;30 min |
Wall Plate Type |
DECORATOR (NOT INCLUDED) |
- |
Warranty |
- |
5 yr |
|
Brand |
WATTSTOPPER |
Lutron |
Manufacturers Part Number |
WS250I |
MS-OPS6M2-DV-IV |
Model |
WS-250 |
- |
sub brand |
- |
Maestro |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
SENSOR WITH RELAY |
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage |
|
Application |
Offices;Conference Room;Break Rooms;Utility Rooms |
Lighting Control;Indoor |
Approval |
UL, CUL |
- |
Enclosure |
- |
Plastic |
environmental conditions |
- |
0 to 90% humidity, non-condensing. Indoor use only. |
Mounting |
WALL |
WALLBOX |
Operating Temperature |
- |
32 to 104 |
standard |
- |
UL, cUL, NOM |