Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Legrand-Pass & Seymour |
Catalog Number |
MS0PS6M2DVWH |
WSP250W |
Manufacturer Number |
MS0PS6M2DVWH |
WSP250W |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557984324 |
00785007000108 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
MS0PS6M2DVWH Maestro DV 6A Occupancy 3WAY White
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
|
WSP250W WL-MNT Occup Sensor
Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.28 (Each) |
$60.38 (Each) |
Carton/Reel |
$44.28 (1 Each) |
$1,207.60 (20 Each) |
Standard Packaging/Reel |
$44.28 (1 Each) |
$60.38 (1 Each) |
|
Voltage Rating |
120 to 277 V ac |
- |
|
|
Length |
2-18/16 in;75 mm |
- |
Width |
4-11/16 in;119 mm |
- |
|
Description |
MAESTRO DV 6A OCCUPANCY 3WAY WHITE |
WL-MNT OCCUP SENSOR |
extra long description |
LUT MS-OPS6M2-DV-WH Maestro Dual Vo |
- |
Features |
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 6A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect |
- |
Long Description |
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature |
Passive Infrared Wall Switch Sensor, 1050 sq.ft. coverage, 120 VAC 60 Hz/277 VAC 60Hz, White |
Product Type |
Maestro Dual Voltage Motion Sensor 6A WH |
Wall MNT Occupancy Sensor WH W/PLT |
Short Description |
Occupancy Sensor, 120 to 277 VAC, White, 6A |
- |
Special Features |
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] |
Detection signature analysis provides high immunity to RFI and EMI. Compact, Decorator design replaces existing wall switch. Shallow back body (1”). Integrated light level sensor works from 10 to 150 footcandles. Compatible with all electronic and magnetic ballasts, PL lamp ballasts, compact fluorescent. Adjustable time delay of 30 seconds to 30 minutes. Dual 120/277VAC operation. 30% to 60% energy savings. Positive detection indicator. No minimum load requirement. Adjustable sensitivity (light sensing) fr |
|
body |
Plastic |
Thermoplastic, UV-Resistant Plastic |
coverage |
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) |
- |
indicator |
- |
LED Indicator Light |
load |
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan |
800W Max. at 120VAC; 1200W Max. at 277VAC |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
0 °C;+32 °F |
- |
operating cycles |
- |
10k lm |
package quantity |
1 ct |
- |
sensing range |
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage |
180 Deg, up to 900 Sq-Ft |
supply voltage |
120 to 277 |
120/277VAC, 60 Hz |
Time Delay |
1 min;5 min;15 min;30 min |
- |
Warranty |
5 yr |
- |
|
Brand |
Lutron |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
MS-OPS6M2-DV-WH |
WSP250-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage |
Wall Switch Occupancy Sensor Passive Infrared (PIR) |
|
|
Application |
Lighting Control;Indoor |
Commercial TEST |
Enclosure |
Plastic |
Thermoplastic, UV-Resistant Plastic |
environmental conditions |
0 to 90% humidity, non-condensing. Indoor use only. |
Non-Condensing Relative Humidity 20 to 90 |
Mounting |
WALLBOX |
WALL |
Operating Temperature |
32 to 104 |
0 to 35C Deg |
standard |
UL, cUL, NOM |
cULus, California Title 24 Compliant |