Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
MVR1000UBT37 |
M1000UBT37 |
Manufacturer Number |
MVR1000/U/BT37 |
M1000/U/BT37/64469 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168182058 |
00046135644696 |
Weight per package |
0.74 (lbs/each) |
0.94 (lbs/each) |
Description |
MVR1000UBT37 1000W BT37 Metal Halide Reduced Glass Clear Mogul
Ge Multi-Vapor®, 18205, 1000 WTT, 3700 KV, 65 Cri, Mogul Screw (E39) Base
|
M1000UBT37 1000W BT37 Metal Halide Reduced Glass Clear Mogul
Metalarc 1000W BT37 E39 Mogul Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.34 (Each) |
$29.72 (Each) |
Carton/Reel |
$47.34 (1 Each) |
$29.72 (1 Each) |
Standard Packaging/Reel |
$284.04 (6 Each) |
$178.32 (6 Each) |
|
Lamp Type |
- |
M1000/U/BT37 |
Material |
Hard Glass |
- |
Shape |
- |
BT37 |
Voltage Rating |
- |
263 |
Wattage |
1000 W |
1000 W |
|
Base Type |
Mogul |
E39 Mogul |
Color |
Clear |
- |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65.0 |
65 |
color temperature |
3700.0 |
3800 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
- |
|
Diameter |
4.625 in |
4.606 in;117 mm |
Height |
11.5 in |
11.5 in;292 mm |
Size |
- |
11.5 |
|
Additional Information |
- |
Light Center Length 7 Inch;Mean Lumens 86300 (Horizontal);88000 (Vertical) |
Description |
1000W BT37 METAL HALIDE REDUCED GLASS CLEAR MOGUL |
1000W BT37 METAL HALIDE REDUCED GLASS CLEAR MOGUL |
extra long description |
GEL MVR1000/U/BT37 18205 MULTIVAPOR |
SYL M1000/U/BT37/64469 M1000UBT37 6 |
Long Description |
GE Multi-Vapor®, 18205, 1000 WTT, 3700 KV, 65 CRI, Mogul Screw (E39) Base |
METALARC 1000W BT37 E39 Mogul Base |
Product Type |
Metal Halide Lamp |
M1000UBT37 6/CS 1/Sku |
Short Description |
Metal Halide Lamp, 3700K, 1000W, Clear, Mogul |
Metal Halide Lamp, 3800K, 1000W, Clear, E39 Mogul |
Special Features |
11.5IN Length |
- |
|
ANSI Ballast Code |
M47 |
M47/E |
average life |
9000 h (Horizontal);12000 h (Vertical) |
9000 h (Horizontal);12000 h (Vertical) |
Base |
Mogul Screw (E39) |
E39 Mogul |
Brightness (Lumens) |
105000 lm (Horizontal);115000 lm (Vertical) |
110000 lm (Vertical);107800 lm (Horizontal) |
lumens |
- |
110000 |
Mercury Content |
150 % |
- |
package quantity |
6 CA |
6 CA |
start type |
- |
Probe |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
MVR1000/U/BT37 |
M1000/U/BT37 |
sub brand |
- |
Compact Metalarc(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
General Lighting |
standard |
- |
M47/E |