Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
M400UED37 |
MVR400U |
Manufacturer Number |
M400/U/ED37/64036 |
MVR400/U |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00046135640360 |
00043168438285 |
Weight per package |
1.1833 (lbs/each) |
0.74 (lbs/each) |
Description |
M400UED37 400W MH ED37 40K Mog Base
Metalarc 400W ED37 E39 Mogul Base
|
MVR400U **Delisted** 400W ED37 Metal Halide Clear Mog Base
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.12 (Each) |
$30.17 (Each) |
Carton/Reel |
$37.12 (1 Each) |
$30.17 (1 Each) |
Standard Packaging/Reel |
$222.72 (6 Each) |
$181.02 (6 Each) |
|
Lamp Type |
M400/U |
- |
Material |
- |
Hard Glass |
Shape |
ED37 |
- |
Voltage Rating |
135 V |
- |
Wattage |
400 W |
400.0 |
|
Base Type |
E39 Mogul |
Mogul |
Color |
Green |
Clear |
Color Rendering Index |
65 |
65 |
color rendering index (cri) |
65 |
65.0 |
color temperature |
4000 |
4000 K |
Finish |
Clear |
Clear |
Style |
- |
Open Fixture-Restricted Position (S-Rated) |
|
Diameter |
4.606 in;117 mm |
4.62 in |
Height |
11.5 in;292 mm |
11.5 in |
|
Additional Information |
Voltage Rating 135 Volt |
- |
Description |
400W MH ED37 40K MOG BASE |
**DELISTED** 400W ED37 METAL HALIDE CLEAR MOG BASE |
extra long description |
SYL M400/U/ED37/64036 M400UED37 6/C |
GEL MVR400/U 43828 MULTIVAPOR |
Long Description |
METALARC 400W ED37 E39 Mogul Base |
Metal Halide Lamp, 65, 4000 K, 33100 lm (Horizontal);36000 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb |
Product Type |
M400UED37 6/CS 1/Sku |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37 |
Metal Halide Lamp, 4000K, 400W, Clear, Mogul |
Special Features |
- |
11.5IN Length |
|
ANSI Ballast Code |
M59/S |
M59 |
average life |
15000 h (Horizontal);20000 h (Vertical) |
15000 h (Horizontal);20000 h (Vertical) |
Base |
E39 Mogul |
Mogul Screw (E39) |
Brightness (Lumens) |
32000 lm (Horizontal), 36000 lm (Vertical) |
33100 lm (Horizontal);36000 lm (Vertical) |
lumens |
32k |
- |
Mercury Content |
- |
61.11 % |
package quantity |
6 CA |
6 CA |
start type |
Probe |
- |
|
Brand |
Sylvania (Usc) |
GE Current |
Manufacturers Part Number |
M400UED37 |
MVR400/U |
sub brand |
Metalarc(R) |
- |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
- |
|
|
Application |
General Lighting;Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial |