Item Comparison: MVR400UED28, M400UED28

Item

MVR400UED28 - 400W ED28 Metal Halide Reduced Glass Clear Mogul - Ge Current, A Daintree Company

MVR400UED28
400W ED28 Metal Halide Reduced Glass Clear Mogul

$39.99 Each

$479.88 (12 Each)

QTY:
Each
M400UED28 - Syl M400/U/Ed28 - Sylvania

M400UED28
Syl M400/U/Ed28

$50.83 Each

$304.98 (6 Each)

QTY:
Each
Stock Availability
Nacogdoches 10 0
All Stores 1,471 264
Basic Specs
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number MVR400UED28 M400UED28
Manufacturer Number MVR400/U/ED28 M400UED28
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168189040 00046135640346
Weight per package 0.46 (lbs/each) 0.5433 (lbs/each)
Description MVR400UED28 400W ED28 Metal Halide Reduced Glass Clear Mogul
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 61.11 % Mercury Content, 5.92 LB
M400UED28 Syl M400/U/Ed28
Metalarc 400W ED28 E39 Mogul Base
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.99 (Each) $50.83 (Each)
Carton/Reel $39.99 (1 Each) $50.83 (1 Each)
Standard Packaging/Reel $479.88 (12 Each) $304.98 (6 Each)
Features
amperage rating - TH
Material Hard Glass -
Phase - 24.000 10.000
Shape - ED28
Voltage Rating - 135 V
Wattage 400 400 W
Material, Color, and Finish
Base Type Mogul E39 Mogul
Color Colorless Green
Color Rendering Index 65 65
color rendering index (cri) 65 65
color temperature 4000 K 4000
Finish Clear Clear
Style Enclosed fixtures only -
Dimensions and Weight
Diameter 3.5 in 3.504 in;89 mm
Height 8.25 in 8.31 in;211 mm
Descriptions
Description 400W ED28 METAL HALIDE REDUCED GLASS CLEAR MOGUL SYL M400/U/ED28
extra long description GEL MVR400/U/ED28 18904 MULTIVAPOR -
Long Description Metal Halide Lamp, 65, 4000 K, 33100 lm (Horizontal);36000 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 61.11 % Mercury Content, 5.92 lb METALARC 400W ED28 E39 Mogul Base
Product Type Metal Halide Lamp M400UED28 6/CS 1/Sku
Short Description Metal Halide Lamp, 4000K, 400W, Clear, Mogul, ED28, High Output Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37
Special Features 8.25IN Length -
Additional Information
ANSI Ballast Code M59 M59/E
average life 15000 h (Horizontal);20000 h (Vertical) 20000 h (Vertical);15000 h (Horizontal)
Base Mogul Screw (E39) E39 Mogul
Brightness (Lumens) 33100 lm (Horizontal);36000 lm (Vertical) 32000 lm (Horizontal)
class - PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov
Coil Voltage - 4.000 4.000
dimensions - 4.000 4.000
lumens - 32k
Mercury Content 61.11 % -
package quantity 12 PK 6 CA
Response Time - 4.000 4.000
Manufacturer Information
Brand GE Current Sylvania (Usc)
Manufacturers Part Number MVR400/U/ED28 M400/U/ED28/64034
sub brand Multi-Vapor® Compact Metalarc(R)
Taxonomies, Classifications, and Categories
Category Description METAL HALIDE METAL HALIDE
Type - METAL HALIDE
Packaging
Weight 5.92 lb -
Uses, Certifications, and Standards
Application Universal burning position Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
 
QTY:
Each
QTY:
Each