Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Red Dot |
Catalog Number |
MX1050S |
CCGV |
Manufacturer Number |
MX1050S |
CCGV |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00092326110655 |
00042269350229 |
Weight per package |
0.288 (lbs/each) |
0.285 (lbs/each) |
Description |
MX1050S 1G WP Gfci Gray Verticle Cover
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
|
CCGV 1G WP/Gfci RCPT-CVR-SLVR
Single Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 1 GFI Receptacle Vertical, Device Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.01 (Each) |
$23.19 (Each) |
Carton/Reel |
$6.01 (1 Each) |
$23.19 (1 Each) |
Standard Packaging/Reel |
$120.15 (20 Each) |
$579.76 (25 Each) |
|
Material |
Heavy Duty Die-Cast Metal |
Zinc Alloy |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Silver |
Finish |
- |
Aluminum |
|
Height |
4-17/32 in |
- |
Length |
3.02 in |
- |
Width |
1.04 in |
- |
|
Construction |
Metallic |
- |
Description |
1G WP GFCI GRAY VERTICLE COVER |
1G WP/GFCI RCPT-CVR-SLVR |
extra long description |
RACO MX1050S 1G VERT/HORZ 12IN1 FLI |
ABB CCGV D-T GFCI VERT DEV MT CVR |
Features |
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray. |
- |
Long Description |
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 in Length, 1.04 in Width, 4-17/32 in Height, 0.288 lb |
Single Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 1 GFI Receptacle Vertical, Device Mount |
Product Type |
Flat Device Cover |
D-T Gfci Vert Dev MT CVR |
Short Description |
Flat Device Cover, Gray, 1 Gang, Verticle Cover |
- |
Special Features |
TAYMAC weatherproof vertical cover;device mount;1 gang 12in1; self-closing lids; installation hardware, gasket, and multi-lingual instructions included; gray |
Die Cast Construction and Industrial Design Combine to Product a Rugged Protective Enclosure for Devices |
|
Color/Finish |
Gray |
- |
exact weight |
0.288 |
- |
includes |
Gasket;Mounting Hardware |
- |
Knockouts |
- |
0 |
package quantity |
1 CA;20 PK |
- |
Packaging Type |
Shrink |
- |
pallet quantity |
3000 |
- |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
- |
|
Brand |
BELL |
Red Dot |
Manufacturers Part Number |
MX1050S |
CCGV |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Device Boxes, Covers & Accessories |
|
Standard Package |
20 |
- |
Weight |
0.288 lb |
- |
|
Application |
Electrical |
Dry-tite boxes and covers protect wiring devices, switches, electronic components, and terminal block in Dry, Damp and Wet Locations |
Mounting |
DEVICE |
- |
standard |
UL Listed |
UL E28688 |