Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Steel City |
Catalog Number |
MX3050S |
3GC |
Manufacturer Number |
MX3050S |
3 GC |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Residential Plates
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00092326112611 |
00785991129502 |
Weight per package |
0.68 (lbs/each) |
0.53 (lbs/each) |
Description |
MX3050S 3 Gang WP Cover
3-Gang Flip Weatherproof Cover, Vertical/Horizontal, 3-Device, 125-In-1, Gray
|
3GC 3G Raised CVR 13.5cuin
Box Cover, Steel, Pre-Galvanized, Rectangular, 8-13/16 In Length, 4-11/16 In Width, 3 Outlets, 3 Gang, Screw Mount, 0.53 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.10 (Each) |
$28.14 (Each) |
Carton/Reel |
$16.10 (1 Each) |
$140.71 (5 Each) |
Standard Packaging/Reel |
$16.10 (1 Each) |
$140.71 (5 Each) |
|
Material |
Aluminum |
Steel |
Number of Gangs |
- |
3 |
Shape |
- |
Rectangular |
|
Color |
Gray |
- |
Finish |
- |
Pre-Galvanized |
|
Height |
4.82 |
- |
Length |
1 |
8-13/16 in |
Size |
- |
8-13/16 Inches Length x 4-11/16 Inches Width |
Width |
6.6 |
4-11/16 in |
|
Construction |
Metallic |
- |
Description |
3 GANG WP COVER |
3G RAISED CVR 13.5CUIN |
extra long description |
RACO MX3050S 3G HORZ/VERT 125IN1 FL |
ABB 3 GC BOX CVR 3GANG 13.5CUBE GAL |
Features |
- |
Three Gang Box Cover, 13.5 Cubic Inches, 8-13/16 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box. |
Long Description |
3-Gang Flip Weatherproof Cover, Vertical/Horizontal, 3-Device, 125-in-1, Gray |
Box Cover, Steel, Pre-Galvanized, Rectangular, 8-13/16 in Length, 4-11/16 in Width, 3 Outlets, 3 gang, Screw Mount, 0.53 lb/EA |
Product Type |
3G Horz/Vert 125IN1 Flip Cover Gray |
Box Cover |
Short Description |
- |
Box Cover, Steel, Pre-Galvanized, 4 Gang |
Special Features |
TAYMAC weatherproof vertical cover;device mount; 3 gang 125in1; self-closing lids; installation hardware, gasket, and multi-lingual instructions included; bronze |
Holes between gangs are spaced on 1-3/16 inch centers |
|
for use with |
- |
Plaster |
Knockouts |
- |
0 |
Mounting Type |
- |
Screw Mount |
number of outlet |
- |
3 |
Number of Outlets |
- |
3 |
package quantity |
- |
5 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
1440 |
- |
Standards Met |
- |
UL E2969 |
|
|
Brand |
BELL |
Thomas & Betts |
Manufacturers Part Number |
MX3050S |
3-GC |
sub brand |
- |
Steel City |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Residential plates |
Type |
COVER |
Outlet Box Covers |
|
Standard Package |
5 |
- |
Weight |
- |
0.53 lb/EA |
|
Application |
Electrical |
The cover will fit the next smaller size box |
Mounting |
DEVICE |
- |
standard |
UL Listed |
UL E2969 |