Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
MXR100UMED0 |
MP100UMED |
Manufacturer Number |
MXR100/U/MED/O |
MP100/U/MED/64417 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168123815 |
00046135644177 |
Weight per package |
0.3 (lbs/each) |
0.29 (lbs/each) |
Description |
MXR100UMED0 100W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3200 K, 9000 LM Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M90 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.4375 In Height, 9.8 % Mercury Content, 1.78 LB
|
MP100UMED 100W or PS/MH Med Base Universal Burn Lamp
100W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.46 (Each) |
$64.76 (Each) |
Carton/Reel |
$38.46 (1 Each) |
$64.76 (1 Each) |
Standard Packaging/Reel |
$230.76 (6 Each) |
$1,295.20 (20 Each) |
|
Material |
Hard Glass |
- |
Shape |
- |
E17 |
Voltage Rating |
- |
100 V |
Wattage |
100.0 |
100 |
|
Base Type |
Medium |
E26 Medium |
Color |
Clear |
- |
Color Rendering Index |
70 |
75 |
color rendering index (cri) |
70.0 |
75 |
color temperature |
3200 K |
3000 k |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
2.12 in |
2.126 in;54 mm |
Height |
5.4375 in |
5.43 in;138 mm |
Size |
- |
5.43 |
|
Additional Information |
- |
Light Center Length 3-13/32 Inch;Mean Lumens 6400 |
Description |
100W OR PS/MH MED SCREW UNIVERSAL BURN POSITION |
100W OR PS/MH MED BASE UNIVERSAL BURN LAMP |
extra long description |
GEL MXR100/U/MED/O 12381 MULTIVAPOR |
SYL MP100/U/MED/64417 MP100UMED 20/ |
Long Description |
Metal Halide Lamp, 70, 3200 K, 9000 lm Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M90 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.4375 in Height, 9.8 % Mercury Content, 1.78 lb |
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, ED17 bulb, open fixture rated, universal burn, clear, 3000K |
Product Type |
Metal Halide Lamp |
MP100UMED 20/CS 1/Sku |
Short Description |
Metal Halide Lamp, 3200K, 100W, Clear, Medium |
Metal Halide Lamp, 3000K, 100W, Clear, E26 Medium |
Special Features |
5.43IN Length |
- |
|
ANSI Ballast Code |
M90 |
M90/O |
average life |
15000 h |
10000 h (Horizontal);15000 h (Vertical) |
Base |
Medium Screw (E26) |
E26 Medium |
Brightness (Lumens) |
9000 lm |
8500 lm |
lumens |
9000.0 |
8500 |
Mercury Content |
9.8 % |
- |
package quantity |
6 CA |
20 CA |
start type |
- |
Pulse |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
MXR100/U/MED/O |
MP100/U/MED |
sub brand |
- |
Metalarc Pro-Tech(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
Open Fixture |
standard |
- |
M90/O |