Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
N0.216R |
LRU216 |
Manufacturer Number |
NO.216-R |
LRU-216 |
Category |
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Reducers, Pullers, &Clip Clamps
|
Reducers, Pullers, &Clip Clamps
|
UNSPSC |
39121617 - Fuse parts or accessories
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
00051712613668 |
00079458114027 |
Weight per package |
0.2 (lbs/each) |
0.225 (lbs/each) |
Description |
N0.216R 60A to 100A 250V Class R Fuse Reducer
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 LB
|
LRU216 100A to 60A 250V Class H & K Fuse Reducer
Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing Fuse Clips to Prevent Overfusing.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.33 (Each) |
$51.17 (Each) |
Carton/Reel |
$41.33 (1 Each) |
$51.17 (1 Each) |
Standard Packaging/Reel |
$41.33 (1 Each) |
$51.17 (1 Each) |
|
amperage rating |
100 A |
- |
Current Rating |
100 A |
- |
Voltage Rating |
250 V, 600 V |
- |
|
Description |
60A TO 100A 250V CLASS R FUSE REDUCER |
100A TO 60A 250V CLASS H & K FUSE REDUCER |
extra long description |
BUSS NO.216-R BUSS CLASS R REDUCER |
L-FSE LRU-216 ACS 250V CLASS H REDU |
Features |
A range of Bussmann series fuse reducers for Class H/K, J and R ferrule and blade fuses.Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed. |
- |
Long Description |
Fuse Reducer, Class R Fuse, 100 A, 250 V, 0.2 lb |
Littelfuse® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing. |
Product Type |
Buss Class R Reducer Fuse |
Acs 250V Class H Reducer 100 to 60a |
Short Description |
Class R fuse reducers |
- |
Special Features |
10 pair per carton |
Simple Installation |
|
class |
Class R |
- |
dimensions |
2.5000 IN X 1.8000 IN X 1.4000 IN |
- |
Fuse Class |
Class R |
- |
media |
Yes |
- |
Standards Met |
UL(R) Listed;Guide IZZR;File E12853;CSA(R) Certified;Class 6225-01;File 47235;RoHS Compliant |
- |
|
Brand |
Bussmann Fuses |
Littelfuse |
Manufacturers Part Number |
NO.216-R |
LRU-216 |
sub brand |
- |
LRUR Series |
|
Category Description |
REDUCERS,PULLERS,&CLIP CLAMPS |
REDUCERS,PULLERS,&CLIP CLAMPS |
Type |
Accessory |
Fuse Reducer |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Industrial |
standard |
CSA Certified ,UL Listed,Contact factory,RoHS Compliant |
UL Listed CSA Certified |