Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Edison Fuses |
Catalog Number |
162 |
N0.216R |
Manufacturer Number |
162 |
NO.216-R |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Fans & Heaters
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
40101809 - Circulation heaters
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
00026715002627 |
00051712613668 |
Weight per package |
7.4 (lbs/each) |
0.2 (lbs/each) |
Description |
162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
|
N0.216R 100A 250/600V Class R Fuse Reducer
Fuse Reducer, Class R Fuse, 30 A, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.29 (Each) |
$115.82 (Each) |
Carton/Reel |
$86.29 (1 Each) |
$115.82 (1 Each) |
Standard Packaging/Reel |
$86.29 (1 Each) |
$115.82 (1 Each) |
|
Current Rating |
2.5 A |
30 A |
Voltage Rating |
120 |
600 V |
Wattage |
300 |
- |
|
Color |
White |
- |
Grill Material |
Polymeric |
- |
Housing Material |
Steel |
- |
|
Height |
6-3/8 in |
- |
Length |
8-3/8 in |
- |
Width |
8-1/8 in |
- |
|
Additional Information |
- |
RoHS Compliant; Used On FRN-R/LPN-RK (250 Volt) and FRS-R/LPS-RK (600 Volt) Fuse |
Commodity Description |
- |
CLIPS,REDUCERS,REJECTORS,ETC. |
Description |
SGL BULB HEATER FAN |
100A 250/600V CLASS R FUSE REDUCER |
extra long description |
- |
UL, CSA APPROVAL; CLASS R FUSE TYPE; 30 AMP 600 V FUSE CURRENT RATING; 60 AMP 250 V FUSE CURRENT RATING; 100 AMP 600 V CLIP CURRENT RATING; 100 AMP 250 V CLIP CURRENT RATING; ROHS COMPLIANT; USED ON FRN-R/LPN-RK (250 VOLT) AND FRS-R/LPS-RK (600 VOLT) FUSE |
Features |
ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. |
- |
Long Description |
Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb |
Fuse Reducer, Class R Fuse, 30 A, 600 V |
Product Type |
One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp |
Fuse Reducer |
Short Description |
Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM |
Fuse Reducer, Class R, 100A TO 60A |
Special Features |
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit |
- |
|
250 V Clip Current Rating |
- |
100 Amp |
250 V Fuse Current Rating |
- |
60 Amp |
600 V Clip Current Rating |
- |
100 Amp |
600 V Fuse Current Rating |
- |
30 Amp |
CFM |
70 CFM |
- |
Duct Size |
4 in |
- |
Fuse Class |
- |
Class R |
Fuse Type |
- |
CLASS R |
Light Type |
Infrared |
- |
Maximum Air Flow |
70 cfm |
- |
package quantity |
1 CA |
- |
Power Rating |
250 W (Light Bulb);9 W |
- |
Sound Level/Sones |
4.0 Sones |
- |
Standards Met |
UL;HVI |
UL Listed;Guide #IZZR;File #E12853;CSA Certified;Class 6225-01;File 47235;RoHS Compliant |
Ventilation Area |
60 sq.ft (Bathroom) |
- |
|
|
Brand |
Broan/Nutone LLC |
Edison Fuses |
Manufacturers Part Number |
162 |
NO.216-R |
Model |
162 |
- |
|
Category Description |
FANS & HEATERS |
FUSE BLOCKS,FUSE HOLDERS |
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Energy-Saving Warmth and Instant Comfort in The Bathroom |
- |
Approval |
- |
UL, CSA |
Mounting |
CEILING |
- |
standard |
UL |