Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Milwaukee® |
Catalog Number |
NCVT3P |
220220 |
Manufacturer Number |
NCVT3P |
220220 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Testers & Meters -
Testers & Accessories
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
N/A
|
UPC/EAN/GTIN |
00092644693236 |
00045242226146 |
Weight per package |
0.104 (lbs/each) |
0.17 (lbs/each) |
Description |
NCVT3P Dual Range Non-Contact Voltage Tester W/Flashlight
The NCVT-3P Is A Non-Contact Voltage Tester With An Integrated Flashlight. The Voltage Sensor Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-3P Is Rugged Enough For Any Job Site.
|
220220 Voltage Detector W/Led
Voltage Detector With Led, 50 to 1000 V Ac, Led Display, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication, 6 In Length, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.63 (Each) |
$24.19 (Each) |
Carton/Reel |
$33.63 (1 Each) |
$24.19 (1 Each) |
Standard Packaging/Reel |
$269.04 (8 Each) |
$24.19 (1 Each) |
|
Battery Size |
- |
AAA |
Material |
Polycarbonate |
Plastic |
Voltage Rating |
- |
50 to 1000 V ac |
|
|
Length |
- |
6 in |
Overall Length |
5.70" (14.5 cm) |
- |
|
Description |
DUAL RANGE NON-CONTACT VOLTAGE TESTER W/FLASHLIGHT |
VOLTAGE DETECTOR W/LED |
extra long description |
KLEIN NCVT3P Dual Range NCVT with F |
MILW 2202-20 50-1000VACVoltDetect |
Features |
The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site. |
The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green "Power On" indicator light so you know the voltage detector is working properly before use. |
Long Description |
The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site. |
Voltage Detector with LED, 50 to 1000 V ac, LED Display, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication, 6 in Length, 0.19 lb |
Product Type |
Dual Range NCVT With Flashlight |
Voltage Detector with LED |
Short Description |
- |
50-1000VACVoltDetect |
Special Features |
Flashlight, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
- |
|
ac voltage |
- |
1000 |
Battery Chemistry Type |
- |
Alkaline |
Battery Included |
- |
Yes |
battery life |
125 hr |
- |
included |
NCVT; Batteries |
- |
includes |
- |
(2) AAA Battery |
Indication Type |
- |
Audible/Visual |
media |
Yes |
- |
Number of Batteries |
- |
2 |
Overall Height |
0.93" (2.4 cm) |
- |
Overall Width |
1.09" (2.8 cm) |
- |
package quantity |
- |
1 ct |
Power Source |
- |
Battery |
Standards Met |
- |
UL (Canada and US) Listed |
Voltage |
Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC |
- |
|
Brand |
Klein Tools |
Milwaukee Electric Tool |
Manufacturers Part Number |
NCVT3P |
2202-20 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Dual Range with Flashlight |
- |
|
Weight |
1.9 oz (51.0 g) |
0.19 lb |
|
Application |
Non-Contact Detection and Testing of AC Voltage |
Residential;Commercial;Industrial |
Frequency Rating |
- |
CAT IV 1000V |
standard |
CAT IV 1000V |