Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Allied Moulded Products |
Allied Moulded Products |
Catalog Number |
P442 |
P442QT |
Manufacturer Number |
P442 |
P-442QT |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Weatherproof Boxes & Covers
|
Plastic Boxes
|
UNSPSC |
39121306 - Switch box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00085339440000 |
00085339440017 |
Weight per package |
0.354 (lbs/each) |
0.34 (lbs/each) |
Description |
P442 2G 43.5 Cu In
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB
|
P442QT 2G PVC Flexbox
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-442 Model, 43.5 Cu.In Capacity, Clamp Cable Entry, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.43 (Each) |
$3.53 (Each) |
Carton/Reel |
$116.44 (48 Each) |
$169.39 (48 Each) |
Standard Packaging/Reel |
$116.44 (48 Each) |
$169.39 (48 Each) |
|
Material |
Polycarbonate;Carbon Steel (Fastener) |
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
3-9/16 INCH |
3-9/16 INCH |
Height |
3-3/4 in |
3-3/4 in |
Length |
4 in |
4 in |
Width |
3-9/16 in |
3-9/16 in |
|
Additional Information |
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls |
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable |
Commodity Description |
OUTLET BOXES - NON METALLIC |
OUTLET BOXES - NON METALLIC |
Description |
2G 43.5 CU IN |
2G PVC FLEXBOX |
extra long description |
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 4 INCH; 3-3/4 INCH; 3-9/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 STANDARD PACKAGE; 43 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; 4 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; P-442 MODEL |
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 4 INCH; 3-3/4 INCH; 3-9/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 STANDARD PACKAGE; 43 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-442 MODEL |
Long Description |
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 cu.in Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 in Length, 3-9/16 in Width, 3-3/4 in Height, 18 lb |
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-442 Model, 43.5 cu.in Capacity, Clamp Cable Entry, 2 Gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 4 in Length, 3-9/16 in Width, 3-3/4 in Height, 18 lb |
Product Type |
Switch Box |
Switch/Receptacle Box |
Short Description |
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 43.5 cu.in |
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 43.5 cu.in |
Special Features |
Molded-In Splined Device Holes;2 HR Fire Resistive Walls |
Quick Thread Device Holes;2 HR Fire Resistive Walls |
|
Cable Entry |
NON-METALLIC SHEATHED CABLE |
(2) 1/2 Inch Knockouts, Clamp |
Cable Entry Type |
- |
Clamp |
Device Mounting Holes |
4 |
THREADED |
for use with |
Non-Metallic Sheathed Cable |
Non-Metallic Sheathed Cable |
Knockout Size |
- |
1/2 in |
Mounting Type |
Angled Mid Nail |
Angled Mid Nail |
Number of Knockouts |
- |
2 |
package quantity |
50 PK |
50 PK |
Standards Met |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379 |
|
|
Brand |
FLEXBOX[R] |
Allied Moulded Products |
Manufacturers Part Number |
P-442 |
P-442QT |
Model |
P-442 |
P-442 |
sub brand |
FlexBox(R) |
FlexBox(R) |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
PLASTIC BOXES |
Type |
Gangable, New Work |
GANGABLE |
|
Standard Package |
50 FT |
50 FT |
Weight |
18 lb |
18 lb |
|
Application |
New Work Residential Construction |
New Work Residential Construction |
Approval |
UL, ANSI/UL 514C |
UL 514C |
Capacity |
43.5 cu.in |
43.5 cu.in |
Mounting |
Angled Mid Nails |
(2) Angled Mid Nails |