Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Steel City |
Catalog Number |
895PBRN |
P68DRCBRN |
Manufacturer Number |
895P-BRN |
P 68 DRC BRN |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121307 - Floor boxes
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00786564276333 |
00785991619089 |
Weight per package |
0.26 (lbs/each) |
0.29 (lbs/each) |
Description |
895PBRN Round Dup Recept CPT Cover Poly BRN
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.26 LB/Ea
|
P68DRCBRN Brown Plastic Duplex Recp
Carpet Plate and Cover, Steel, 0.29 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.65 (Each) |
$66.51 (Each) |
Carton/Reel |
$32.65 (1 Each) |
$66.51 (1 Each) |
Standard Packaging/Reel |
$261.20 (8 Each) |
$266.04 (4 Each) |
|
Material |
Polycarbonate |
Steel |
Number of Gangs |
1 |
- |
|
|
Diameter |
5-1/2 in |
- |
Height |
6-1/2 in |
- |
Length |
6-1/8 in |
11.4 in |
Width |
5-5/8 in |
- |
|
Description |
ROUND DUP RECEPT CPT COVER POLY BRN |
BROWN PLASTIC DUPLEX RECP |
extra long description |
WLK 895P-BRN ROUND DUP RECEPT CPT C |
ABB P 68 DRC BRN CARPET CVR PL,DX R |
Features |
Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. |
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Brown, PolyCarbonate, for Duplex Receptacle. |
Long Description |
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.26 lb/EA |
Carpet Plate and Cover, Steel, 0.29 lb/EA |
Product Type |
Outlet Box |
Carpet Plate and Cover |
Short Description |
Outlet Box, Polycarbonate, Brown |
Carpet Plate and Cover, Steel |
|
for use with |
881 Series Round PVC Floor Box |
68 P Floor Box |
Knockouts |
- |
0 |
package quantity |
1 ct |
4 PK;1 CT |
Standards Met |
UL Listed;CSA Certified |
UL E11461 |
|
|
Brand |
WIREMOLD |
Thomas & Betts |
Manufacturers Part Number |
895P-BRN |
P-68-DRC-BRN |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
- |
Flush Service |
|
Weight |
1.26 lb/EA |
0.29 lb/EA |
|
Application |
- |
For use with 68 P floor box |
standard |
- |
UL E11461 |