Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Hoffman |
Catalog Number |
PB1M4XS |
E1PBGSS |
Manufacturer Number |
PB1M-4XS |
E1PBGSS |
Category |
Control & Pendant Stations -
Control Station Enclosures
|
Control & Pendant Stations -
Control Station Enclosures
|
Classification |
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
|
Steel Junction Boxes
|
UNSPSC |
39121326 - Electrical pushbutton enclosure
|
39121326 - Electrical pushbutton enclosure
|
UPC/EAN/GTIN |
00782051138139 |
00783510593902 |
Weight per package |
1.7 (lbs/each) |
1.5 (lbs/each) |
Description |
PB1M4XS Encl 4X3.25X3" N4X SS4 1H 22.5MM PB
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PBM4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
|
E1PBGSS 3.5X4.25X2.75 N4X 1H PB
Pushbutton Screw Cover Type 4X, 1PBX22.5MM, SS304
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$347.50 (Each) |
$363.99 (Each) |
Carton/Reel |
$347.50 (1 Each) |
$363.99 (1 Each) |
Standard Packaging/Reel |
$347.50 (1 Each) |
$363.99 (1 Each) |
|
Material |
304 Stainless Steel |
Stainless Steel 304 |
|
Color |
Gray |
Unpainted |
Finish |
- |
Brushed #4 |
|
Depth |
- |
2.75 |
Height |
- |
3.5 |
Size |
- |
1PB x 22.5mm |
Width |
- |
4.25 |
|
Description |
ENCL 4X3.25X3" N4X SS4 1H 22.5MM PB |
3.5X4.25X2.75 N4X 1H PB |
extra long description |
B-LINE PB1M-4XS TYPE 12 STD PUSHBUT |
NVENT HOF E1PBGSS 1 PB Enclosure 3. |
Features |
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches |
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures. |
Long Description |
Eaton B-Line series push button enclosures, 4" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PBM4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket |
Pushbutton Screw Cover Type 4X, 1PBx22.5mm, SS304 |
Product Type |
Type 12 STD Pushbutton Enc |
1 PB Enclosure 3.50X4.25X2.75 |
Special Features |
Removable cover, recessed pull ring, s.s. screws |
- |
|
dimensions |
3.0000 IN X 3.2500 IN X 4.0000 IN |
- |
ip rating |
- |
IP66 |
Number of Holes |
- |
1 |
|
Brand |
Eaton |
Nvent Hoffman |
Manufacturers Part Number |
PB1M-4XS |
E1PBGSS |
|
Category Description |
- |
STEEL JUNCTION BOXES |
Type |
Push button enclosures |
Stainless Steel Industrial Terminal and Junction Boxes |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Controls and Drives; Hygienic Environments; Corrosive Environments |
nema rating |
4X |
4X Watertight, corrosion-resistant |
standard |
Not Applicable,Not Applicable |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|