Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
PC158DS |
DWT6158 |
Manufacturer Number |
PC158DS |
DWT6158 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161509 - Drywall screws
|
31161509 - Drywall screws
|
UPC/EAN/GTIN |
00705591032583 |
00781002581260 |
Weight per package |
0.0044 (lbs/each) |
0.0063 (lbs/each) |
Description |
PC158DS 6 X 1-5/8 Bugle Phil Coarse D/S Black
Peco Fasteners 6 X 1-5/8 Coarse Drywall SC 500 Per Jar
|
DWT6158 #6 X 1-5/8'' Phil BH Fine Thread Drywall Screw
Bugle Head Drywall Screw, Steel Material, 1-5/8 In. Length, Fine Thread Type, #6 Thread Size, Black Head Color, Black Oxide Finish, Phillips Drive, Self Piercing, Tuff Pack Packaging
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.06 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.22 (500 Each) |
$0.00 (400 Each) |
Standard Packaging/Reel |
$175.35 (3000 Each) |
$0.00 (400 Each) |
|
|
|
Length |
1-5/8 |
1-5/8 |
Size |
6 |
#6 x 1-5/8 IN |
|
Description |
6 X 1-5/8 BUGLE PHIL COARSE D/S BLACK |
#6 X 1-5/8'' PHIL BH FINE THREAD DRYWALL SCREW |
extra long description |
PECO PC158DS 6X1-5/8 BUGLE PHIL COA |
DOTTIE DWT6158 6 X 1-5/8 Drywall Sc |
Long Description |
PECO FASTENERS 6 X 1-5/8 COARSE DRYWALL SC 500 PER JAR |
Bugle Head Drywall Screw, Steel material, 1-5/8 in. length, Fine thread type, #6 thread size, Black head color, Black Oxide finish, Phillips drive, Self Piercing, Tuff Pack Packaging |
Product Type |
6X1-5/8 Bugle Phil Coarse D/S BLK 03258 |
6 X 1-5/8 Drywall Screws Phillips Bugle Head Fine |
Special Features |
- |
Features: Invincibox Up to 2 Inch, Tuff Pack |
|
Head Type |
Phillips |
Bugle |
Point Type |
- |
Self Piercing |
Screw Type |
- |
Drywall |
Thread Size |
- |
#6 |
Thread Type |
Coarse |
Fine |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
PC158DS |
DWT6158 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Deck Screw |
Bugle Head Drywall Screw |
|
|
Application |
- |
Drywall, Wood, Aluminum |
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
Call nearest store for Item Price
|