Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
TEKWT834 |
PC834PPWTJM |
Manufacturer Number |
TEKWT834 |
PC834PPWTJM |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00781002177951 |
00705591032798 |
Weight per package |
0.0053 (lbs/each) |
0.0048 (lbs/each) |
Description |
TEKWT834 #8 X 3/4'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.01 LB
|
PC834PPWTJM 8 X 3/4 Wafer Phillip Self Drill ZC
Self Drill Screw, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 4.75 LB
|
|
Minimum Order QTY |
500 Units |
1000 Units |
Unit/Foot |
$0.19 (Each) |
$0.06 (Each) |
Carton/Reel |
$93.45 (500 Each) |
$63.52 (1000 Each) |
Standard Packaging/Reel |
$93.45 (500 Each) |
$381.12 (6000 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#8 AWG |
#8 AWG |
Length |
3/4 |
3/4 in |
Size |
#8 X 3/4 IN |
8 |
|
Description |
#8 X 3/4'' PHIL WH SELF DRILLING SCREW |
8 X 3/4 WAFER PHILLIP SELF DRILL ZC |
extra long description |
DOTTIE TEKWT834 8 X 3/4 Phillips Wa |
PECO PC834PPWTJM 8X3/4 WAFER PHILLI |
Features |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
- |
Long Description |
Self Drilling Screw, Steel, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.01 lb |
Self Drill Screw, Wafer Head, 3/4 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 4.75 lb |
Product Type |
Self Drilling Screw |
8X3/4 Wafer Phillip Self Drill ZC 03279 |
Short Description |
Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #8, Phillips, 500 PK |
Self Drill Screw, Zinc Plated, 3/4 in, #8 |
Special Features |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
- |
|
Bit Size |
#2 |
- |
Drive Size |
#2 |
- |
Drive Type |
Phillips |
Phillips |
Head Style |
Wafer |
Wafer |
Head Type |
Wafer |
Phillips |
package quantity |
500 PK |
1000 JR |
Thread Size |
#8 |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
TEKWT834 |
PC834PPWTJM |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Wafer Head Self Drilling Screw |
Self Drill |
|
|
|
Application |
For Removing Metal And Can Be Used In Heavier Gauge Metals |