Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP113 |
PJ113B |
Manufacturer Number |
TP113 |
PJ113B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275261 |
00032664578854 |
Weight per package |
0.0991 (lbs/each) |
0.097 (lbs/each) |
Description |
TP113 Trademaster Plate 2G 1 Tog 1 Blank
Trademaster Plate 2GANG 1TOGGLE 1 Blank Brown
|
PJ113B Wallplate 2G Toggle/Blank Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.55 (Each) |
$1.52 (Each) |
Carton/Reel |
$2.55 (1 Each) |
$1.52 (1 Each) |
Standard Packaging/Reel |
$509.14 (200 Each) |
$304.20 (200 Each) |
|
gang |
2 |
- |
insulation |
None |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
5" |
- |
Thickness |
.30" |
- |
|
Description |
TRADEMASTER PLATE 2G 1 TOG 1 BLANK |
WALLPLATE 2G TOGGLE/BLANK POLY MID BR |
extra long description |
P&S TP113 TRADEMASTER PLATE 2G 1 TO |
EWD PJ113B Wallplate 2G Toggle/Blan |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Plate 2gang 1toggle 1 Blank Brown |
Eaton Combination wallplate, Brown, Toggle, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Trademaster Plate 2G 1 Tog 1 Blank |
Wallplate 2G Toggle/Blank Poly Mid BR |
Special Features |
Standard size plastic smooth wall plate |
Thermoplastic, std and midi |
|
dimensions |
- |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP113 |
PJ113B |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Combination wallplate |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |