Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ126V |
TP126I |
Manufacturer Number |
PJ126V |
TP126I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751073 |
00785007275360 |
Weight per package |
0.083 (lbs/each) |
0.0874 (lbs/each) |
Description |
PJ126V Wallplate 2G Toggle/Deco Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 LB
|
TP126I Trademaster PLT 2G 1 Tog 1 Decor Iv
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.08354 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.54 (Each) |
$1.13 (Each) |
Carton/Reel |
$1.54 (1 Each) |
$1.13 (1 Each) |
Standard Packaging/Reel |
$307.06 (200 Each) |
$225.94 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
2 |
2 |
|
Color |
Ivory |
Ivory |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 2G TOGGLE/DECO POLY MID IV |
TRADEMASTER PLT 2G 1 TOG 1 DECOR IV |
extra long description |
EWD PJ126V Wallplate 2G Toggle/Deco |
P&S TP126I TRADEMASTER PLT 2G 1 TOG |
Features |
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un |
Trademaster Plate 2gang 1toggle 1 Decorator Ivory |
Long Description |
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 lb |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.08354 lb |
Product Type |
Wallplate 2G Toggle/Deco Poly Mid Iv |
Trademaster PLT 2G 1 Tog 1 Decor Iv |
Short Description |
2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Deco |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
Special Features |
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
|
dimensions |
4.94 (W) x 4.87 (H) in |
4.7 in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ126V |
TP126-I |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Wall Plate |
|
Weight |
0.0800 lb |
0.08354 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |