Nacogdoches |
76 |
5 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP138W |
PJ138W |
Manufacturer Number |
TP138W |
PJ138W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007276091 |
00032664579141 |
Weight per package |
0.0941 (lbs/each) |
0.085 (lbs/each) |
Description |
TP138W Trademaster PLT 2G 1 Blank 1 Dup WH
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, White, 0.08834 LB
|
PJ138W Wallplate 2G Duplex/Blank Poly Mid WH
Eaton Combination Wallplate, White, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.54 (Each) |
$1.52 (Each) |
Carton/Reel |
$3.54 (1 Each) |
$1.52 (1 Each) |
Standard Packaging/Reel |
$708.00 (200 Each) |
$304.20 (200 Each) |
|
gang |
2 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
5.5" |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLT 2G 1 BLANK 1 DUP WH |
WALLPLATE 2G DUPLEX/BLANK POLY MID WH |
extra long description |
P&S TP138W TRADEMASTER PLT 2G 1 BLA |
EWD PJ138W Wallplate 2G Duplex/Blan |
Features |
Trademaster Plate 2gang 1 Blank 1duplex White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 5.5 in, 0.070 in Thickness, ThermoPlastic, White, 0.08834 lb |
Eaton Combination wallplate, White, Duplex receptacle, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Trademaster PLT 2G 1 Blank 1 Dup WH |
Wallplate 2G Duplex/Blank Poly Mid WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Practically Indestructible Nylon |
Thermoplastic, std and midi |
|
dimensions |
5.5 in |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
orientation |
Vertical |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP138-W |
PJ138W |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Combination wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |