Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ13LA |
2029LA |
Manufacturer Number |
PJ13LA |
2029LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751271 |
00032664582431 |
Weight per package |
0.055 (lbs/each) |
0.085 (lbs/each) |
Description |
PJ13LA Wallplate 1G Blank Box Mount Poly Mid La
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
|
2029LA Wallplate 1G Blank THRMST Box MNT Mid La
Eaton Blank Wallplate, Box Mount, LT. Almond, Blank Cutout, Thermoset, Single- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.80 (Each) |
Carton/Reel |
$0.75 (1 Each) |
$0.80 (1 Each) |
Standard Packaging/Reel |
$150.76 (200 Each) |
$79.53 (100 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G BLANK BOX MOUNT POLY MID LA |
WALLPLATE 1G BLANK THRMST BOX MNT MID LA |
extra long description |
EWD PJ13LA Wallplate 1G Blank Box M |
EWD 2029LA Wallplate 1G Blank Thrms |
Features |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb |
Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Mid-size |
Product Type |
Wallplate 1G Blank Box Mount Poly Mid La |
Wallplate 1G Blank THRMST Box MNT Mid La |
Short Description |
1 Gang, Screw Mount, Blank Wall Plate, Light Almond |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, midi and jumbo |
|
dimensions |
3.12 (W) x 4.87 (H) in |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ13LA |
2029LA |
sub brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
|
Category Description |
Residential plates |
Residential plates |
Type |
Blank wallplate |
Blank wallplate |
|
|
Application |
Commercial;Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |