Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ13V |
TPJ13I |
Manufacturer Number |
PJ13V |
TPJ13I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751288 |
00785007025316 |
Weight per package |
0.06 (lbs/each) |
0.0705 (lbs/each) |
Description |
PJ13V Wallplate 1G Blank Box Mount Poly Mid Iv
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 LB
|
TPJ13I Trademaster WP Jumbo 1G Blank Iv
Trademaster Wall Plate Jumbo 1GANG Blank Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.78 (Each) |
Carton/Reel |
$0.75 (1 Each) |
$0.78 (1 Each) |
Standard Packaging/Reel |
$150.76 (200 Each) |
$156.44 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
Color |
Ivory |
Ivory |
Finish |
Gloss |
- |
|
Size |
- |
4.9 in |
Thickness |
0.080 in |
.35 |
|
Description |
WALLPLATE 1G BLANK BOX MOUNT POLY MID IV |
TRADEMASTER WP JUMBO 1G BLANK IV |
extra long description |
EWD PJ13V Wallplate 1G Blank Box Mo |
P&S TPJ13I TRADEMASTER WP JUMBO 1G |
Features |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
- |
Long Description |
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 lb |
Trademaster Wall Plate Jumbo 1gang Blank Ivory |
Product Type |
Wallplate 1G Blank Box Mount Poly Mid Iv |
Trademaster WP Jumbo 1G Blank Iv |
Short Description |
1 Gang, Screw Mount, Blank Wall Plate, Ivory |
- |
Special Features |
Thermoplastic, std and midi |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
200 CT |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ13V |
TPJ13I |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Blank wallplate |
Juinor Jumbo Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |