Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP23 |
PJ23B |
Manufacturer Number |
TP23 |
PJ23B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274905 |
00032664579493 |
Weight per package |
0.1015 (lbs/each) |
0.088 (lbs/each) |
Description |
TP23 Trademaster PLT 2G Blank Box Mount
Trademaster Plate 2GANG Blank Box Mount Brown
|
PJ23B Wallplate 2G Blank Box Mount Poly Mid BR
Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.67 (Each) |
$1.55 (Each) |
Carton/Reel |
$1.67 (1 Each) |
$1.55 (1 Each) |
Standard Packaging/Reel |
$334.42 (200 Each) |
$310.00 (200 Each) |
|
gang |
2 |
- |
insulation |
None |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
5.5" |
- |
Thickness |
.45" |
- |
|
Description |
TRADEMASTER PLT 2G BLANK BOX MOUNT |
WALLPLATE 2G BLANK BOX MOUNT POLY MID BR |
extra long description |
P&S TP23 TRADEMASTER PLT 2G BLANK B |
EWD PJ23B Wallplate 2G Blank Box Mo |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Plate 2gang Blank Box Mount Brown |
Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Trademaster PLT 2G Blank Box Mount |
Wallplate 2G Blank Box Mount Poly Mid BR |
Special Features |
Molded of rugged, practically indestructible nylon |
Thermoplastic, std and midi |
|
dimensions |
- |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TP23 |
PJ23B |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |