Nacogdoches |
4 |
5 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP23LA |
PJ23LA |
Manufacturer Number |
TP23LA |
PJ23LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274943 |
00032664579486 |
Weight per package |
0.1015 (lbs/each) |
0.088 (lbs/each) |
Description |
TP23LA Trademaster PLT 2G Blank Box Mount La
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.10437 LB
|
PJ23LA Wallplate 2G Blank Box Mount Poly Mid La
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.67 (Each) |
$1.55 (Each) |
Carton/Reel |
$1.67 (1 Each) |
$1.55 (1 Each) |
Standard Packaging/Reel |
$334.42 (200 Each) |
$310.00 (200 Each) |
|
gang |
2 |
- |
insulation |
None |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
Light Almond |
Light Almond |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER PLT 2G BLANK BOX MOUNT LA |
WALLPLATE 2G BLANK BOX MOUNT POLY MID LA |
extra long description |
P&S TP23LA TRADEMASTER PLT 2G BLANK |
EWD PJ23LA Wallplate 2G Blank Box M |
Features |
Trademaster Plate 2gang Blank Box Mount Light Almond |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.10437 lb |
Blank Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 lb |
Product Type |
Trademaster PLT 2G Blank Box Mount La |
Wallplate 2G Blank Box Mount Poly Mid La |
Short Description |
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle |
2 Gang, Screw Mount, Blank Wall Plate, Light Almond |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoplastic, std and midi |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
4.94 (W) x 4.87 (H) in |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP23-LA |
PJ23LA |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Blank wallplate |
|
Weight |
0.10437 lb |
0.1200 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |