Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ262BK |
TP262BK |
Manufacturer Number |
PJ262BK |
TP262BK |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579622 |
00785007275483 |
Weight per package |
0.073 (lbs/each) |
0.0766 (lbs/each) |
Description |
PJ262BK Wallplate 2G Decorator Poly Mid BK
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
|
TP262BK Trademaster Plate 2G 2 Decor BK
Trademaster Plate 2GANG 2 Decorator Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.63 (Each) |
$1.34 (Each) |
Carton/Reel |
$1.62 (1 Each) |
$1.34 (1 Each) |
Standard Packaging/Reel |
$325.00 (200 Each) |
$268.36 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
2 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
.35 |
|
Description |
WALLPLATE 2G DECORATOR POLY MID BK |
TRADEMASTER PLATE 2G 2 DECOR BK |
extra long description |
EWD PJ262BK Wallplate 2G Decorator |
P&S TP262BK TRADEMASTER PLATE 2G 2 |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
- |
Long Description |
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Two- gang, Mid-size |
Trademaster Plate 2gang 2 Decorator Black |
Product Type |
Wallplate 2G Decorator Poly Mid BK |
Trademaster Plate 2G 2 Decor BK |
Special Features |
Thermoplastic, std and midi |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
PJ262BK |
TP262BK |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |