Nacogdoches |
68 |
74 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ263W |
TP263W |
Manufacturer Number |
PJ263W |
TP263W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751400 |
00785007275605 |
Weight per package |
0.095 (lbs/each) |
0.1039 (lbs/each) |
Description |
PJ263W Wallplate 3G Decorator Poly Mid WH
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1200 LB
|
TP263W Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.40 (Each) |
$2.02 (Each) |
Carton/Reel |
$2.40 (1 Each) |
$2.02 (1 Each) |
Standard Packaging/Reel |
$360.00 (150 Each) |
$303.52 (150 Each) |
|
gang |
- |
3 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
3 |
3 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 3G DECORATOR POLY MID WH |
TRADEMASTER PLATE 3G 3 DECOR W |
extra long description |
EWD PJ263W Wallplate 3G Decorator P |
P&S TP263W TRADEMASTER PLATE 3G 3 D |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Trademaster Plate 3gang 3 Decorator White |
Long Description |
Decorator Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1200 lb |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb |
Product Type |
Wallplate 3G Decorator Poly Mid WH |
Wall Plate |
Short Description |
3 Gang, Screw Mount, Decorator Wall Plate, White |
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
6.75 (W) x 4.87 (H) in |
4.7 in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
15 CT;150 PK |
1 CT;15 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
PJ263W |
TP263-W |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.1200 lb |
0.09973 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |