Nacogdoches |
2 |
2 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP264 |
PJ264B |
Manufacturer Number |
TP264 |
PJ264B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275612 |
00032664579769 |
Weight per package |
0.1329 (lbs/each) |
0.095 (lbs/each) |
Description |
TP264 Trademaster Plate 4G 4 Decor BR
Outlet Box, 3-1/4 (W) X 1-1/2 (D) X 3-1/4 (H) In, 0.070 In Thickness, Octagon, Nylon Material, Brown, 0.13252 LB
|
PJ264B Wallplate 4G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$3.08 (Each) |
Carton/Reel |
$2.38 (1 Each) |
$3.08 (1 Each) |
Standard Packaging/Reel |
$238.46 (100 Each) |
$308.23 (100 Each) |
|
gang |
4 |
- |
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
4 |
- |
Shape |
Octagon |
- |
|
|
Size |
5.5" |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 4G 4 DECOR BR |
WALLPLATE 4G DECORATOR POLY MID BR |
extra long description |
P&S TP264 TRADEMASTER PLATE 4G 4 DE |
EWD PJ264B Wallplate 4G Decorator P |
Features |
Trademaster Plate 4gang 4 Decorator Brown |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Outlet Box, 3-1/4 (W) x 1-1/2 (D) x 3-1/4 (H) in, 0.070 in Thickness, Octagon, Nylon Material, Brown, 0.13252 lb |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Four- gang, Mid-size |
Product Type |
Trademaster Plate 4G 4 Decor BR |
Wallplate 4G Decorator Poly Mid BR |
Short Description |
Nylon, Outlet Box, Brown |
- |
Special Features |
3-1/4 Octagon Conduit Outlet Box Nm Cable Two Screw Ears |
Thermoplastic, std and midi |
|
dimensions |
3-1/4 (W) x 1-1/2 (D) x 3-1/4 (H) in |
0.0800 IN X 8.5600 IN X 4.8700 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
package quantity |
1 CT;50 Pk |
- |
Standards Met |
UL 514a/514b/514c;Federal Specification W-J-800e;Nema Os-1;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP264 |
PJ264B |
sub brand |
Pass & Seymour |
Eaton Wiring Devices |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
Nema OS-1 |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |