Nacogdoches |
116 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ264W |
2064W |
Manufacturer Number |
PJ264W |
2064W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751417 |
00032664534416 |
Weight per package |
0.125 (lbs/each) |
0.21 (lbs/each) |
Description |
PJ264W Wallplate 4G Decorator Poly Mid WH
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 LB
|
2064W Wallplate 4G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.08 (Each) |
$3.05 (Each) |
Carton/Reel |
$3.08 (1 Each) |
$30.52 (10 Each) |
Standard Packaging/Reel |
$308.23 (100 Each) |
$152.60 (50 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
4 |
- |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 4G DECORATOR POLY MID WH |
WALLPLATE 4G DECORATOR THERMOSET MID WH |
extra long description |
EWD PJ264W Wallplate 4G Decorator P |
EWD 2064W-BOX Wallplate 4G Decorato |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 lb |
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box |
Product Type |
Wallplate 4G Decorator Poly Mid WH |
Wallplate 4G Decorator Thermoset Mid WH |
Short Description |
4 Gang, Screw Mount, Decorator Wall Plate, White |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, midi and jumbo |
|
dimensions |
8.56 (W) x 4.87 (H) in |
0.0800 IN X 8.5600 IN X 4.8700 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
100 CT;10 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ264W |
2064W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA |