Nacogdoches |
116 |
53 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ264W |
TP264W |
Manufacturer Number |
PJ264W |
TP264W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751417 |
00785007275674 |
Weight per package |
0.125 (lbs/each) |
0.1329 (lbs/each) |
Description |
PJ264W Wallplate 4G Decorator Poly Mid WH
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 LB
|
TP264W Trademaster Plate 4G 4 Decor W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.08 (Each) |
$2.38 (Each) |
Carton/Reel |
$3.08 (1 Each) |
$2.38 (1 Each) |
Standard Packaging/Reel |
$308.23 (100 Each) |
$238.46 (100 Each) |
|
gang |
- |
4 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
4 |
4 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 4G DECORATOR POLY MID WH |
TRADEMASTER PLATE 4G 4 DECOR W |
extra long description |
EWD PJ264W Wallplate 4G Decorator P |
P&S TP264W TRADEMASTER PLATE 4G 4 D |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Trademaster Plate 4gang 4 Decorator White |
Long Description |
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 lb |
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12003 lb |
Product Type |
Wallplate 4G Decorator Poly Mid WH |
Wall Plate |
Short Description |
4 Gang, Screw Mount, Decorator Wall Plate, White |
4 Gang, Wall Mount, Wall Plate, White, Toggle |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
8.56 (W) x 4.87 (H) in |
4.7 in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
100 CT;10 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
PJ264W |
TP264-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.1600 lb |
0.12003 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |