Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP265I |
PJ265V |
Manufacturer Number |
TP265I |
PJ265V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275711 |
00032664579851 |
Weight per package |
0.16 (lbs/each) |
0.155 (lbs/each) |
Description |
TP265I Trademaster Plate 5G 5 Decor Iv
Trademaster Plate 5GANG 5 Decorator Ivory
|
PJ265V Wallplate 5G Decorator Poly Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Polycarbonate, Five- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.86 (Each) |
$3.91 (Each) |
Carton/Reel |
$9.86 (1 Each) |
$3.91 (1 Each) |
Standard Packaging/Reel |
$98.61 (10 Each) |
$391.00 (100 Each) |
|
gang |
5 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
5 |
- |
|
|
Size |
5.5" |
- |
Thickness |
.45 |
- |
|
Description |
TRADEMASTER PLATE 5G 5 DECOR IV |
WALLPLATE 5G DECORATOR POLY MID IV |
extra long description |
P&S TP265I TRADEMASTER PLATE 5G 5 D |
EWD PJ265V Wallplate 5G Decorator P |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Plate 5gang 5 Decorator Ivory |
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Five- gang, Mid-size |
Product Type |
Trademaster Plate 5G 5 Decor Iv |
Wallplate 5G Decorator Poly Mid Iv |
Special Features |
Molded of rugged, practically indestructible nylon |
Thermoplastic, std and midi |
|
dimensions |
- |
0.0800 IN X 10.3700 IN X 4.8700 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP265I |
PJ265V |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |