Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP26BK |
PJ26BK |
Manufacturer Number |
TP26BK |
PJ26BK |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275063 |
00032664579950 |
Weight per package |
0.0502 (lbs/each) |
0.001 (lbs/each) |
Description |
TP26BK Trademaster WP 1G 1 Decorator BK
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Black, 0.0481 LB
|
PJ26BK Wallplate 1G Decorator Poly Mid BK
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.68 (Each) |
$0.79 (Each) |
Carton/Reel |
$0.68 (1 Each) |
$0.79 (1 Each) |
Standard Packaging/Reel |
$136.66 (200 Each) |
$158.38 (200 Each) |
|
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Nylon |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
Black |
Black |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER WP 1G 1 DECORATOR BK |
WALLPLATE 1G DECORATOR POLY MID BK |
extra long description |
P&S TP26BK TRADEMASTER WP 1G 1 DECO |
EWD PJ26BK Wallplate 1G Decorator P |
Features |
Trademaster Wall Plate 1gang 1 Decorator |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Black, 0.0481 lb |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0600 lb |
Product Type |
Wall Plate |
Wallplate 1G Decorator Poly Mid BK |
Short Description |
1 Gang, Decoratpr, Wall Plate, Black |
1 Gang, Screw Mount, Decorator Wall Plate, Black |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
3.12 (W) x 4.87 (H) in |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP26-BK |
PJ26BK |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
Weight |
0.0481 lb |
0.0600 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |