Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26GY |
TP26GRY |
Manufacturer Number |
PJ26GY |
TP26GRY |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580031 |
00785007275070 |
Weight per package |
0.001 (lbs/each) |
0.0502 (lbs/each) |
Description |
PJ26GY Wallplate 1G Decorator Poly Mid Gy
Eaton Decorator / Gfci Wallplate, Gray, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
|
TP26GRY Trademaster WP 1G 1 Decor Gry
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Gray, 0.05137 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.68 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.68 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$136.66 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
- |
Nylon |
Number of Gangs |
- |
1 |
|
|
Size |
- |
5.5" |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 1G DECORATOR POLY MID GY |
TRADEMASTER WP 1G 1 DECOR GRY |
extra long description |
EWD PJ26GY Wallplate 1G Decorator P |
P&S TP26GRY TRADEMASTER WP 1G 1 DEC |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Trademaster Wall Plate 1gang 1 Decorator Gray |
Long Description |
Eaton Decorator / GFCI wallplate, Gray, Decorator Cutout, Polycarbonate, Single- gang, Mid-size |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Gray, 0.05137 lb |
Product Type |
Wallplate 1G Decorator Poly Mid Gy |
Wall Plate |
Short Description |
- |
1 Gang, Decorator, Wall Plate, Gray |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Practically Indestructible Nylon |
|
dimensions |
0.0800 IN X 3.1200 IN X 4.8700 IN |
2.9375 (W) x 4.6875 (H) in |
media |
Yes |
Yes |
Mounting Type |
- |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
- |
1 CT;20 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
PJ26GY |
TP26-GRY |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |