Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26LA |
TP26LA |
Manufacturer Number |
PJ26LA |
TP26LA |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751424 |
00785007275094 |
Weight per package |
0.035 (lbs/each) |
0.0502 (lbs/each) |
Description |
PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
|
TP26LA Trademaster WP 1G 1 Decor La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.04609 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.68 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.68 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$136.66 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G DECORATOR POLY MID LA |
TRADEMASTER WP 1G 1 DECOR LA |
extra long description |
EWD PJ26LA Wallplate 1G Decorator P |
P&S TP26LA TRADEMASTER WP 1G 1 DECO |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Trademaster Wall Plate, single gang, decorator plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Long Description |
Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.04609 lb |
Product Type |
Wallplate 1G Decorator Poly Mid La |
Wall Plate |
Short Description |
1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate |
1 Gang, Tele, Wall Plate, Light Almond |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 W x 4.87 H in |
2.9375 (W) x 4.6875 (H) in |
for use with |
Decorator |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
20 CT;200 PK |
1 CT;20 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
WATTSTOPPER |
Manufacturers Part Number |
PJ26LA |
TP26-LA |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.06 lb |
0.04609 lb |
|
Application |
Commercial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |