Nacogdoches |
734 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26W |
SP26W |
Manufacturer Number |
PJ26W |
SP26W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751448 |
00785007680041 |
Weight per package |
0.03 (lbs/each) |
0.0537 (lbs/each) |
Description |
PJ26W Wallplate 1G Decorator Poly Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
|
SP26W Plate Plastic 1G Splex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05442 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.72 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$144.90 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G DECORATOR POLY MID WH |
PLATE PLASTIC 1G SPLEX W/OUT LINE W |
extra long description |
EWD PJ26W Wallplate 1G Decorator Po |
P&S SP26W PLATE PLASTIC 1G SPLEX W/ |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Plate Plastic, single gang, Sierraplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05442 lb |
Product Type |
Wallplate 1G Decorator Poly Mid WH |
Plate Plastic 1G Splex W/Out Line W |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, White, Mid |
1 Gang, Wall Plate, White |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped |
|
dimensions |
3.12 (W) x 4.87 (H) in |
5 in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ26W |
SP26-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.0600 lb |
0.05442 lb |
|
Application |
Commercial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |