Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ2W |
TPJ2W |
Manufacturer Number |
PJ2W |
TPJ2W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751486 |
00785007025200 |
Weight per package |
0.075 (lbs/each) |
0.1077 (lbs/each) |
Description |
PJ2W Wallplate 2G Toggle Poly Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 LB
|
TPJ2W Trademaster WP Jumbo 2G 2TOG WH
Trademaster Jumbo Wall Plate, Double Gang, Toggle Plate Is Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications.Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.36 (Each) |
Carton/Reel |
$1.50 (1 Each) |
$1.36 (1 Each) |
Standard Packaging/Reel |
$300.88 (200 Each) |
$272.62 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
2 |
2 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.9 in |
Thickness |
0.080 in |
.35 in |
|
Description |
WALLPLATE 2G TOGGLE POLY MID WH |
TRADEMASTER WP JUMBO 2G 2TOG WH |
extra long description |
EWD PJ2W Wallplate 2G Toggle Poly M |
P&S TPJ2W TRADEMASTER WP JUMBO 2G 2 |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 lb |
Trademaster Jumbo Wall Plate, double gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. |
Product Type |
Wallplate 2G Toggle Poly Mid WH |
Trademaster WP Jumbo 2G 2TOG WH |
Short Description |
2 Gang, Screw Mount, Toggle Switch Wall Plate, White |
- |
Special Features |
Matching Mounting Screws Provided |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ2W |
TPJ2W |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Juinor Jumbo Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |