Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ4BK |
TP4BK |
Manufacturer Number |
PJ4BK |
TP4BK |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580321 |
00785007274226 |
Weight per package |
0.145 (lbs/each) |
0.1793 (lbs/each) |
Description |
PJ4BK Wallplate 4G Toggle Poly Mid BK
Eaton Toggle Wallplate, Black, Toggle Cutout, Polycarbonate, Four- Gang, Mid-Size
|
TP4BK Trademaster Plate 4G 4 Tog BK
Trademaster Plate 4GANG 4TOGGLE Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.12 (Each) |
$2.44 (Each) |
Carton/Reel |
$3.12 (1 Each) |
$2.44 (1 Each) |
Standard Packaging/Reel |
$312.44 (100 Each) |
$244.20 (100 Each) |
|
gang |
- |
4 |
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
4 |
|
|
Size |
- |
5.5" |
Thickness |
- |
.45 |
|
Description |
WALLPLATE 4G TOGGLE POLY MID BK |
TRADEMASTER PLATE 4G 4 TOG BK |
extra long description |
EWD PJ4BK Wallplate 4G Toggle Poly |
P&S TP4BK TRADEMASTER PLATE 4G 4 TO |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
- |
Long Description |
Eaton Toggle wallplate, Black, Toggle Cutout, Polycarbonate, Four- gang, Mid-size |
Trademaster Plate 4gang 4toggle Black |
Product Type |
Wallplate 4G Toggle Poly Mid BK |
Trademaster Plate 4G 4 Tog BK |
Special Features |
Thermoplastic, std and midi |
Molded of rugged, practically indestructible nylon |
|
dimensions |
0.0800 IN X 8.5600 IN X 4.8700 IN |
- |
media |
Yes |
- |
orientation |
- |
Vertical |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ4BK |
TP4BK |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |