Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ7A |
PJ7B |
Manufacturer Number |
PJ7A |
PJ7B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664627125 |
00032664580574 |
Weight per package |
0 |
0.055 (lbs/each) |
Description |
PJ7A Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Al
Mid-Size Power Outlet Wallplate, Almond, Power Outlet, Polycarbonate, 1, 1.40" Hole, Mid-Size
|
PJ7B Wallplate 1G SGL Rec W/1.4" Hole Poly Mid BR
Eaton Power Outlet and Locking, Brown, 1.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.83 (Each) |
$0.83 (Each) |
Carton/Reel |
$0.82 (1 Each) |
$0.82 (1 Each) |
Standard Packaging/Reel |
$206.25 (250 Each) |
$206.25 (250 Each) |
|
Description |
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID AL |
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID BR |
extra long description |
EWD PJ7A Wlplt 1G Sgl Rec W/1.4" Ho |
EWD PJ7B Wlplt 1G Sgl Rec W/1.4" Ho |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Mid-size Power Outlet Wallplate, Almond, Power outlet, Polycarbonate, 1, 1.40" hole, Mid-size |
Eaton Power outlet and locking, Brown, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size |
Product Type |
WLPLT 1G SGL Rec W/1.4" Hole Poly Mid Al |
WLPLT 1G SGL Rec W/1.4" Hole Poly Mid BR |
Special Features |
Thermoplastic, std and midi |
Thermoplastic, std and midi |
|
dimensions |
3.1300 IN X 4.8800 IN X 0.5400 IN |
0.0800 IN X 3.1200 IN X 4.8700 IN |
media |
Yes |
Yes |
|
Brand |
COOPER WIRING DEVICES |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ7A |
PJ7B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Power outlet and locking wallplate |
Power outlet and locking wallplate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL Listed |
UL Listed,cULus Listed,RoHS Compliant |