Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ7LA |
TP7LA |
Manufacturer Number |
PJ7LA |
TP7LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751196 |
00785007274462 |
Weight per package |
0.05 (lbs/each) |
0.0595 (lbs/each) |
Description |
PJ7LA Wallplate 1G SGL Rec W/1.4" Hole Poly Mid La
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
|
TP7LA Trademaster PLT 1G 1 Sgle Recept La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.05924 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.83 (Each) |
$0.87 (Each) |
Carton/Reel |
$0.82 (1 Each) |
$0.87 (1 Each) |
Standard Packaging/Reel |
$206.25 (250 Each) |
$173.30 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID LA |
TRADEMASTER PLT 1G 1 SGLE RECEPT LA |
extra long description |
EWD PJ7LA Wlplt 1G Sgl Rec W/1.4" H |
P&S TP7LA TRADEMASTER PLT 1G 1 SGLE |
Features |
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u |
Trademaster Plate 1gang 1 Single Receptacle Light Almond |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.05924 lb |
Product Type |
Duplex Receptacle Wall Plate |
Trademaster PLT 1G 1 Sgle Recept La |
Short Description |
1 Gang, Screw Mount, Single Receptacle Wall plate, Light Almond, 1.4" Hole |
1 Gang, Tele, Wall Plate, Light Almond |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;250 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ7LA |
TP7-LA |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Power outlet and locking wallplate |
Wall Plate |
|
Weight |
0.0700 lb |
0.05924 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |