Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ82LA |
TP82LA |
Manufacturer Number |
PJ82LA |
TP82LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751233 |
00785007275230 |
Weight per package |
0.06 (lbs/each) |
0.079 (lbs/each) |
Description |
PJ82LA Wallplate 2G Duplex Poly Mid La
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 LB
|
TP82LA Trademaster Plate 2G 2 Duplex La
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.49 (Each) |
$1.29 (Each) |
Carton/Reel |
$1.49 (1 Each) |
$1.29 (1 Each) |
Standard Packaging/Reel |
$298.62 (200 Each) |
$258.92 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
None |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
2 |
2 |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 2G DUPLEX POLY MID LA |
TRADEMASTER PLATE 2G 2 DUPLEX LA |
extra long description |
EWD PJ82LA lplate 2G Duplex Poly Mi |
P&S TP82LA TRADEMASTER PLATE 2G 2 |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Trademaster Plate 2gang 2duplex Light Almond |
Long Description |
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 lb |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.0800 lb |
Product Type |
Duplex Receptacle Wall Plate |
Trademaster Plate 2G 2 Duplex La |
Short Description |
2 Gang, Screw Mount, Duplex Receptacle Wall plate, Light Almond |
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
4.75 (W) x 4.6875 (H) in |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
20 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ82LA |
TP82-LA |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Wall Plate |
|
Weight |
0.0900 lb |
0.0800 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |