Nacogdoches |
0 |
26 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SP8W |
PJ8B |
Manufacturer Number |
SP8W |
PJ8B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007680379 |
00032664580802 |
Weight per package |
0.0623 (lbs/each) |
0.038 (lbs/each) |
Description |
SP8W Plate Plastic 1G Duplex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05309 LB
|
PJ8B Wallplate 1G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.66 (Each) |
$0.53 (Each) |
Carton/Reel |
$0.66 (1 Each) |
$0.53 (1 Each) |
Standard Packaging/Reel |
$165.85 (250 Each) |
$132.80 (250 Each) |
|
gang |
1 |
- |
insulation |
None |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
White |
Brown |
Finish |
- |
Gloss |
|
Size |
5" |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
PLATE PLASTIC 1G DUPLEX W/OUT LINE W |
WALLPLATE 1G DUPLEX POLY MID BR |
extra long description |
P&S SP8W PLATE PLASTIC 1G DUPLEX W/ |
EWD PJ8B Wallplate 1G Duplex Poly M |
Features |
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Long Description |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05309 lb |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb |
Product Type |
Plate Plastic 1G Duplex W/Out Line W |
Wallplate 1G Duplex Poly Mid BR |
Short Description |
1 Gang, Switch, Wall Plate, White |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown |
Special Features |
Standard size plastic smooth wall plate |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
|
dimensions |
5 in |
3.12 (W) x 4.87 (H) in |
for use with |
- |
Receptacle |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
Vertical |
- |
package quantity |
1 CT;25 PK |
25 CT;250 PK |
Standards Met |
UL 514;CSA Certified;RoHS Compliant |
RoHS Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
SP8-W |
PJ8B |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
Weight |
0.05309 lb |
0.0600 lb |
|
Application |
Residential;Commercial |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |